Apply to be a TradeMaster!
Main product image of 2-Gang Electrical Midway Wall Plate, Decora (Stainless Steel)
Magnifying glass
Hover image to zoom

2-Gang Electrical Midway Wall Plate, Decora (Stainless Steel)

Brand:
Leviton
SKU:
84409-40
Rating:
(0)
Q&A:
(0)
2-Gang Electrical Midway Wall Plate, Decora (Stainless Steel)
Magnifying glass
Hover image to zoom
$7.42 each
In Stock
In Stock
Get 13 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Color
Stainless Steel

Description

–
This Decora wallplate works perfectly with any Decora Device. The Sleek look of the Decora style looks elegant and can make your home or office feel classier. This wallplate is made of stainless steel which offers sturdy construction and is resistant to scratches. Includes metal mounting screws.

Features:
  • Can be mounted onto larger-volume outlet boxes
  • 3/8" higher and wider than standard sizes
  • Ideal for hiding wall imperfections around switch or outlet
  • Color-matched mounting screws included

Specifications:
  • Color: Stainless Steel
  • Type: Midsize
  • Gang: 2
  • Device Graphic: Decora/GFCI
  • Material: Stainless Steel
  • Mount: Device
  • Standards and Certifications: UL/CSA

Specs

–
Type:

Decorator

Midway

Color:

Stainless Steel

Number of Gangs:

2

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy