Apply to be a TradeMaster!
Main product image of 2-Gang Electrical Wall Plate, Combo, Duplex/Decora (Stainless Steel)
Magnifying glass
Hover image to zoom

2-Gang Electrical Wall Plate, Combo, Duplex/Decora (Stainless Steel)

Brand:
Leviton
SKU:
84455-40
Rating:
(0)
Q&A:
(0)
2-Gang Electrical Wall Plate, Combo, Duplex/Decora (Stainless Steel)
Magnifying glass
Hover image to zoom
$12.19 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Color
Stainless Steel

Description

–
The Leviton 84455-40 is a 2-gang, 1-duplex, 1-Decora/GFCI combination wall plate in stainless steel color. You can fit this combination wall plate into any standard wall box. Leviton combination wall plates are available in a wide spectrum of configurations and gangs.
Also, you can find them in a broad selection of colors and materials including, stainless steel, brass, aluminum and plastic

Features:
  • Leviton combination wall plates come in a variety of configurations and gangs
  • Can also customize a wall plate for a specific job
  • Available in a broad selection of materials including, aluminum, brass, stainless steel and plastic, and in an assortment of colors

Specifications:
  • Type: Standard Size
  • Gang: 2
  • Material: 302 Stainless Steel
  • Color: Stainless Steel
  • Mount: Device
  • Standards and Certifications: UL/CSA

Specs

–
Type:

Combination

Decorator

Duplex Receptacle Cover

Color:

Stainless Steel

Number of Gangs:

2

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy