Apply to be a TradeMaster!
Main product image of 3-Gang Electrical Wall Plate, Combo, 2 Duplex & 1 Toggle Switch (Brown)
Magnifying glass
Hover image to zoom

3-Gang Electrical Wall Plate, Combo, 2 Duplex & 1 Toggle Switch (Brown)

Brand:
Leviton
SKU:
85047-LEVITON
Rating:
(0)
Q&A:
(0)
3-Gang Electrical Wall Plate, Combo, 2 Duplex & 1 Toggle Switch (Brown)
Magnifying glass
Hover image to zoom
$3.08 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
Brown

Description

–
Three-Gang Combination Wallplate- One Toggle Switch and Two Receptacles, made of thermoset plastic. Resistant to fading, discoloration, grease, oils, organic solvents and moisture scratches. Includes metal mounting screws. Great quality for a great price, with the Leviton name you know you are getting a product that is built to last.

Features:
  • Standard Three Gang 1-Toggle 2-Duplex Combination Wallplate
  • Simple Installation
  • High Quality Leviton Product
  • Includes Mounting Screws
  • Certifications: UL/CSA

Specifications:
  • Type: Standard Size
  • Color: Brown
  • Gang: 3
  • Device Graphic: Combination, 1 Toggle, 2 Receptacle
  • Material: Thermoset
  • Mount: Device

Specs

–
Type:

Toggle Switch Cover

Combination

Duplex Receptacle Cover

Color:

Brown

Material:

Plastic

Number of Gangs:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy