Apply to be a TradeMaster!
Main product image of 3-Gang Electrical Wall Plate, 2 Duplex & 1 Toggle Switch (Ivory)
Magnifying glass
Hover image to zoom

3-Gang Electrical Wall Plate, 2 Duplex & 1 Toggle Switch (Ivory)

Brand:
Leviton
SKU:
86047
Rating:
(1)
Q&A:
(0)
3-Gang Electrical Wall Plate, 2 Duplex & 1 Toggle Switch (Ivory)
Magnifying glass
Hover image to zoom
$3.18 each
In Stock
In Stock
Get 9 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
Ivory

Description

–
The Leviton 86047 Three-Gang Combination Wallplate, One Toggle Switch and Two Receptacles is made of thermoset plastic. Resistant to fading, discoloration, grease, oils, organic solvents and moisture scratches. Includes metal mounting screws. Great quality for a great price, with the Leviton name you know you are getting a product that is built to last. This order comes with a standard sized ivory wall plate and mounting screws.

Features:
  • Standard Three Gang 1-Toggle 2-Duplex Combination Wallplate
  • Simple Installation
  • High Quality Leviton Product
  • Includes Mounting Screws
  • Certifications: UL/CSA

Specifications:
  • Color: Ivory
  • Type: Standard Size
  • Gang: 3
  • Device Graphic: Combination, 1 Toggle, 2 Receptacle
  • Material: Thermoset
  • Mount: Device

Specs

–
Type:

Duplex Receptacle Cover

Toggle Switch Cover

Combination

Color:

Ivory

Number of Gangs:

3

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3 out of 1 review
100% would recommend this product
3
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Switch Plates

Two out of three were fine. One plate was cracked….
X
West Virginia
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy