Apply to be a TradeMaster!
Main product image of 2-Gang Electrical Oversized Wall Plate, Decora (Ivory)
Magnifying glass
Hover image to zoom

2-Gang Electrical Oversized Wall Plate, Decora (Ivory)

Brand:
Leviton
SKU:
86602
Rating:
(0)
Q&A:
(0)
2-Gang Electrical Oversized Wall Plate, Decora (Ivory)
Magnifying glass
Hover image to zoom
$3.40 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
Ivory

Description

–
This Two-Gang Oversized Decora wall plate works perfectly with any Decora Device. Oversized wall plates are used to conceal greater wall irregularities than those hidden by Midway wall plates. Oversized wall plates are a full 0.75" higher and wider than standard wall plates. The Sleek look of the Decora style looks elegant and can make your home or office feel classier. This wall plate is made of thermoset plastic which is resistant to fading, discoloration, grease, oils, organic solvents and moisture scratches. Includes metal mounting screws.

Features:
  • Elegant Decora Style
  • Simple Installation
  • Smooth face and rounded edges resist dust accumulation
  • Individual plastic wrapping to protect wall plate's surface
  • Color-matched metal mounting screws supplied
  • Easy to Clean Smooth Surface
  • High-Quality Leviton Product

Specifications:
  • Color: Ivory
  • Type: Oversized
  • Gang: 2
  • Device Graphic: Decora/GFCI
  • Material: Thermoset
  • Mount: Device
  • Standards and Certifications: UL/CSA

Specs

–
Type:

Oversized

GFCI

Decorator

Color:

Ivory

Number of Gangs:

2

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy