Apply to be a TradeMaster!
Main product image of 1-Gang Electrical Wall Plate, Toggle Switch (Grey)
Magnifying glass
Hover image to zoom

1-Gang Electrical Wall Plate, Toggle Switch (Grey)

Brand:
Leviton
SKU:
87001
Rating:
(0)
Q&A:
(0)
1-Gang Electrical Wall Plate, Toggle Switch (Grey)
Magnifying glass
Hover image to zoom
$0.45 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
Gray

Description

–
This Leviton 87001 wall plate features a one-gang opening for a toggle device. It comes in gray and is made of a thermoset plastic. Resistant to fading, discoloration, grease, oils, organic solvents and moisture scratches. Includes metal mounting screws. Great quality for a great price, with the Leviton name you know you are getting a product that is built to last.

Features:
  • Standard One Gang Toggle Switch Wallplate
  • Simple Installation
  • High Quality Leviton Product
  • Includes Mounting Screws
  • Certifications: UL/CSA

Specifications:
  • Type: Standard Size
  • Color: Grey
  • Gang: 1
  • Device Graphic: Toggle
  • Material: Thermoset
  • Mount: Device

Specs

–
Type:

Toggle Switch Cover

Color:

Gray

Number of Gangs:

1

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy