Apply to be a TradeMaster!
Main product image of 1-Gang Electrical Wall Plate, .625 Inch Hole, Box Mount (White)
Magnifying glass
Hover image to zoom

1-Gang Electrical Wall Plate, .625 Inch Hole, Box Mount (White)

Brand:
Leviton
SKU:
88017
Rating:
(0)
Q&A:
(0)
1-Gang Electrical Wall Plate, .625 Inch Hole, Box Mount (White)
Magnifying glass
Hover image to zoom
$0.66 each
In Stock
In Stock
Get 90 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Grade
Residential, Commercial
Product Highlight: Warranty
2 Year Limited Warranty
Product Highlight: Color
White

Description

–
1-Gang .625 Inch Hole Device Telephone/Cable Wallplate, Standard Size, Thermoset, Box Mount - White

Familiar and functional, Leviton Traditional Wallplates are designed for use with Traditional Leviton devices. They represent styles and form factors that have stood the test of time. Their clean lines work in virtually any location, whether in new or retrofit construction, and they install quickly and easily. Leviton offers Traditional Wallplates in a vast array of colors and configurations.

Features:
  • Color: White
  • Gang: 1
  • Material: Thermoset Plastic
  • Mount: Box
  • Standards and Certifications: UL/CSA
  • Type: Standard Size
  • Warranty: 2-Year Limited

Specs

–
Type:

Cable Entrance Plate

Color:

White

Number of Gangs:

1

Material:

Plastic

Warranty:

2 Year Limited

Grade:

Residential

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy