Apply to be a TradeMaster!
Main product image of 6-Gang Electrical Wall Plate, Toggle Switch (White)
Magnifying glass
Hover image to zoom

6-Gang Electrical Wall Plate, Toggle Switch (White)

Brand:
Leviton
SKU:
88036
Rating:
(0)
Q&A:
(0)
6-Gang Electrical Wall Plate, Toggle Switch (White)
Magnifying glass
Hover image to zoom
$16.36 each
In Stock
In Stock
Get 1 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Grade
Commercial, Residential
Product Highlight: Color
White

Description

–
This Leviton 88036 Electrical Wall Plate is made of thermoset plastic and is resistant to fading, discoloration, grease, oils, organic solvents and moisture scratches. Package includes metal mounting screws. Great quality for a great price! With the Leviton name you know you are getting a product that is built to last.

Features:
  • Standard Six Gang Toggle Switch Wallplate
  • Simple Installation
  • High Quality Leviton Product
  • Includes Mounting Screws

Specifications:
  • Color: White
  • Type: Standard Size
  • Gang: 6
  • Device Graphic: Toggle
  • Material: Thermoset
  • Mount: Device

Specs

–
Type:

Toggle Switch Cover

Color:

White

Number of Gangs:

6

Material:

Plastic

Grade:

Commercial

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy