Apply to be a TradeMaster!
Main product image of 2-Gang Electrical Wall Plate Combo, 1 Duplex & 1 Single 1.406 Inch Hole, Device Mount (White)
Magnifying glass
Hover image to zoom

2-Gang Electrical Wall Plate Combo, 1 Duplex & 1 Single 1.406 Inch Hole, Device Mount (White)

Brand:
Leviton
SKU:
88046-LEVITON
Rating:
(0)
Q&A:
(0)
2-Gang Electrical Wall Plate Combo, 1 Duplex & 1 Single 1.406 Inch Hole, Device Mount (White)
Magnifying glass
Hover image to zoom
$10.22 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Grade
Residential, Commercial
Product Highlight: Color
White

Description

–
2-Gang 1-Duplex 1-Single 1.406 Inch Dia. Device Combination Wallplate, Standard Size, Painted Metal, Device Mount - White

Features:
  • Color: White
  • Gang: 2
  • Material: Painted Metal
  • Mount: Device
  • Standards and Certifications: UL/CSA
  • Type: Standard Size
  • Warranty: 2-Year Limited

Specs

–
Type:

Combination

Duplex Receptacle Cover

Color:

White

Number of Gangs:

2

Material:

Metal

Grade:

Residential

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy