Apply to be a TradeMaster!
Main product image of 2-Gang Electrical Wall Plate Combo, 1 Blank & 1 Single Receptacle, Strap Mount (White)
Magnifying glass
Hover image to zoom

2-Gang Electrical Wall Plate Combo, 1 Blank & 1 Single Receptacle, Strap Mount (White)

Brand:
Leviton
SKU:
88085
Rating:
(0)
Q&A:
(0)
2-Gang Electrical Wall Plate Combo, 1 Blank & 1 Single Receptacle, Strap Mount (White)
Magnifying glass
Hover image to zoom
$9.63 each
BOX UP & SAVE 5%
$91.10 box of 10
$9.11 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Color
White
Product Highlight: Mount
Strap Mount

Description

–
2-Gang Electrical Wall Plate Combo, 1 Blank & 1 Single Receptacle, Strap Mount (White)

Leviton Combination Wallplates come in a variety of configurations and gangs, and are available in a broad selection of materials including, aluminum, brass, stainless steel and plastic, and in an assortment of colors. If you have a unique application, Leviton can also customize a wallplate for a specific job.

Product Features
  • Color: White
  • Gang: 2
  • Material: Painted Metal
  • Mount: Strap
  • Standards and Certifications: UL/CSA
  • Type: Standard Size
  • Warranty: 10-Year Limited

Specs

–
Type:

Combination

Single Receptacle Cover

Blank Cover

Color:

White

Number of Gangs:

2

Material:

Metal

Mount:

Strap Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy