Apply to be a TradeMaster!
Main product image of 2-Gang Electrical Oversized Wall Plate, Decora (White)
Magnifying glass
Hover image to zoom

2-Gang Electrical Oversized Wall Plate, Decora (White)

Brand:
Leviton
SKU:
88602
Rating:
(0)
Q&A:
(0)
2-Gang Electrical Oversized Wall Plate, Decora (White)
Magnifying glass
Hover image to zoom
$3.40 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
White

Description

–
This One-Gang Oversized Decora wall plate works perfectly with any Decora Device. The Sleek look of the Decora style looks elegant and can make your home or office feel classier. This wall plate is made of thermoset plastic which is resistant to fading, discoloration, grease, oils, organic solvents and moisture scratches.

Features:
  • Elegant Decora Style
  • Simple Installation
  • Smooth face and rounded edges resist dust accumulation
  • Individual plastic wrapping to protect wall plate's surface
  • Color-matched metal mounting screws supplied
  • Easy to Clean Smooth Surface
  • High-Quality Leviton Product

Specifications:
  • Color: White
  • Type: Oversized
  • Gang: 2
  • Device Graphic: Decora/GFCI
  • Material: Thermoset
  • Mount: Device
  • Standards and Certifications: UL/CSA

Specs

–
Type:

Decorator

GFCI

Oversized

Color:

White

Number of Gangs:

2

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy