Apply to be a TradeMaster!
Main product image of 20 Amp, 125/250v, Straight Blade Plug, Industrial Grade (Black), 9151-N
Magnifying glass
Hover image to zoom

20 Amp, 125/250v, Straight Blade Plug, Industrial Grade (Black), 9151-N

Brand:
Leviton
SKU:
9151-N
Rating:
(0)
Q&A:
(0)
20 Amp, 125/250v, Straight Blade Plug, Industrial Grade (Black), 9151-N
Magnifying glass
Hover image to zoom
$93.41 each
In Stock
In Stock
Get 2 Tue, Nov 24 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Industrial
Product Highlight: Color
Black
Product Highlight: Voltage
125v, 250v
Product Highlight: Amperage
20 Amps

Description

–
  • 10-20P
  • Leviton offers industrial, commercial and residential plugs and connectors for unlimited application settings. Plugs and connectors are provided in a range of ratings from 15 Amps to 60 Amps; the product line includes straight-blade and locking devices in all NEMA configurations, as well as locking devices in non-NEMA configurations. Versions include Hospital Grade, isolated ground, WetGuard, Dustguard, Python, power plugs, corrosion resistant plugs and connectors, power-interrupting devices, midget devices, and much more.

Specs

–
Grade:

Industrial

Poles:

3

Color:

Black

Voltage:

125v

250v

Type:

Straight Blade Plug

NEMA Rating:

10-20P

Amperage:

20

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy