Apply to be a TradeMaster!
Main product image of 30 Amp, 125/250v, Straight Blade Plug, Industrial Grade (Black), 9432-P
Magnifying glass
Hover image to zoom

30 Amp, 125/250v, Straight Blade Plug, Industrial Grade (Black), 9432-P

Brand:
Leviton
SKU:
9432-P
Rating:
(0)
Q&A:
(0)
30 Amp, 125/250v, Straight Blade Plug, Industrial Grade (Black), 9432-P
Magnifying glass
Hover image to zoom
$88.54 each
In Stock
In Stock
Get 17 Tue, Oct 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Voltage
250v, 125v
Product Highlight: Grade
Industrial
Product Highlight: Amperage
30 Amps

Description

–
  • Leviton's Heavy Duty Industrial Power plugs and connectors offer superior performance, long-lasting reliability and features that are backed by a 10-year warranty. Available in many NEMA configurations, you'll be sure to find the right device for your needs.
  • 14-30P

Specs

–
Color:

Black

NEMA Rating:

WD-6

Voltage:

250v

125v

Grade:

Industrial

Poles:

3

Amperage:

30

Type:

Straight Blade Plug

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy