Apply to be a TradeMaster!
Main product image of Industrial Grade Straight Blade Angle Plug, 50A, 3P, NEMA 10-50P - Black (125/250V)
Magnifying glass
Hover image to zoom

Industrial Grade Straight Blade Angle Plug, 50A, 3P, NEMA 10-50P - Black (125/250V)

Brand:
Leviton
SKU:
9450-P
Rating:
(0)
Q&A:
(0)
Industrial Grade Straight Blade Angle Plug, 50A, 3P, NEMA 10-50P - Black (125/250V)
Magnifying glass
Hover image to zoom
$42.46 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125/250v
Product Highlight: Amperage
50 Amps
Product Highlight: Material
Nylon
Product Highlight: Color
Black
Product Highlight: Grade
Industrial
Product Highlight: Warranty
2 Year Warranty

Description

–
Leviton's Heavy Duty Industrial Power plugs and connectors offer superior performance, long-lasting reliability and features that are backed by a 10-year warranty. Available in many NEMA configurations, you'll be sure to find the right device for your needs.

Product Features
  • Color: Black
  • Device Type: Power Device
  • Feature: Angled
  • NEMA: 10-50P
  • Warranty: 2-Year Limited
Specifications
  • Amperage: 50 A
  • Current Limiting: Full Rated Current
  • Dielectric Voltage: Withstands 2000V per UL498
  • Grounding: Grounding
  • Pole: 3
  • Temperature Rise: Max 30C after 50 cycles OL at 150 percent rated current
  • Voltage: 125/250 VAC
  • Wire: 3

    Specs

    –
    Type:

    Straight Blade Plug

    Voltage:

    125/250v

    Poles:

    3

    Amperage:

    50

    NEMA Rating:

    10-50P

    Material:

    Nylon

    Color:

    Black

    Ground:

    Grounding

    Grade:

    Industrial

    Operating Temp Range:

    -40°C to 60°C

    Warranty:

    2 Year

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy