Apply to be a TradeMaster!
Main product image of Industrial Grade Angle Plug, 2P, 30A, NEMA 6-30P - Black (250V)
Magnifying glass
Hover image to zoom

Industrial Grade Angle Plug, 2P, 30A, NEMA 6-30P - Black (250V)

Brand:
Leviton
SKU:
9630-P
Rating:
(1)
Q&A:
(0)
Industrial Grade Angle Plug, 2P, 30A, NEMA 6-30P - Black (250V)
Magnifying glass
Hover image to zoom
$43.16 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
250v
Product Highlight: Horse Power
2 HP
Product Highlight: Color
Black
Product Highlight: Material
Nylon
Product Highlight: Amperage
30 Amps
Product Highlight: Grade
Industrial

Description

–
Leviton's Heavy Duty Industrial Power plugs and connectors offer superior performance, long-lasting reliability and features. Available in many NEMA configurations, you'll be sure to find the right device for your needs.

Product Features
  • Color: Black
  • Device Type: Power Device
  • Feature: Angled
  • NEMA: 6-30P
  • Warranty: 2-Year Limited


Product Specifications
  • Amperage: 30 A
  • Current Limiting: Full Rated Current
  • Dielectric Voltage: Withstands 2000V per UL498
  • Grounding: Grounding
  • Pole: 2
  • Temperature Rise: Max 30C after 50 cycles OL at 150 percent rated current
  • Voltage: 250 VAC
  • Wire: 3

Specs

–
Voltage:

250v

Poles:

2

Horse Power:

2

Type:

Straight Blade Plug

Color:

Black

NEMA Rating:

6-30P

Material:

Nylon

Amperage:

30

AWG:

10-4

Grade:

Industrial

Operating Temp Range:

-40°C to 60°C

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

30A circuit receptacle and plug for new dust collection syst

Upgrade to a new dust collector in my wood shop required 30A circuit including 10-2 wire and corresponding plug and receptacle. Supply House had exactly what I couldn't find at the typical home improvement stores. I received the right hardware quickly and at a good price
DP
Utah
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy