Apply to be a TradeMaster!
Main product image of Decora Tamper-Resistant Duplex Outlet with 27W USB-A/C Charger, Light Almond (15A, 125V)
Magnifying glass
Hover image to zoom

Decora Tamper-Resistant Duplex Outlet with 27W USB-A/C Charger, Light Almond (15A, 125V)

Brand:
Leviton
SKU:
AC1X3-00T
Rating:
(0)
Q&A:
(0)
Decora Tamper-Resistant Duplex Outlet with 27W USB-A/C Charger, Light Almond (15A, 125V)
Magnifying glass
Hover image to zoom
$21.69 each
Out of Stock
Out of Stock
Get it Fri, Nov 13 - Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Color
Light Almond
Product Highlight: Amperage
15 Amps

Description

–

15 Amp, 125 Volt Decora Tamper Resistant Outlet, 27W (5.1 Amp) USB Charger with 12W Type A / 15W Type C Ports, Back and Side Wire NEMA 5-15R Receptacle, Light Almond

  • FAST CHARGING - USB C port delivers up to 15W, and USB A port delivers up to 12W, providing up to 27W total charging power for phones, tablets, and accessories
  • UNIVERSAL COMPATIBILITY - Use with iPhone, iPad, Samsung Galaxy, Android phones, tablets, smartwatches, e-readers, Bluetooth accessories, cameras, and more
  • EASY UPDATE - Replaces a standard outlet in existing boxes to modernize any room; pairs perfectly with Decora wallplates (sold separately) for a seamless finish
  • SECURE CHARGING - Regulates power for safe, reliable charging; tamper-resistant shutters enhance child safety, and noise-free charge-only USB ports help safeguard your data
  • REDUCE THE CLUTTER - Charge multiple devices at once to free up your outlets; eliminates bulky USB adapters for a clean setup for bedside or other locations
  • TRUSTED QUALITY - Built by a brand with 120+ years of electrical expertise; made in North America for reliable, long-lasting performance

Specs

–
Product Type:

Outlet

Charger

NEMA Rating:

5-15R

Terminations:

Side

Back

Voltage:

125v

Color:

Light Almond

Features:

USB Charger

Tamper Resistant

Ground:

Grounding

Amperage:

15

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy