Apply to be a TradeMaster!
Main product image of Smart Ceiling Mount Sensor (CMS), PIR, Switching, 450-1500 sq ft Coverage
Magnifying glass
Hover image to zoom

Smart Ceiling Mount Sensor (CMS), PIR, Switching, 450-1500 sq ft Coverage

Brand:
Leviton
SKU:
ACS15-DIW
Rating:
(0)
Q&A:
(0)
Smart Ceiling Mount Sensor (CMS), PIR, Switching, 450-1500 sq ft Coverage
Magnifying glass
Hover image to zoom
$143.72 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
277v, 120-277V, 120v
Product Highlight: Color
White
Product Highlight: Mount
Ceiling

Description

–

Smart Ceiling Mount Occupancy Sensor, PIR only, Switching, 1-zone, 450-1,500 sq ft, 120-277VAC


The Leviton Smart Ceiling Mount Sensors (CMS) offer high performance, code compliant, advanced room configuration in one easy-to-install device. Installers can download the Smart Sensor App for quick-and-easy room configuration and testing with any iOS or Android device.


The CMS's features meet advanced design requirements for standalone occupancy/vacancy sensing and ambient light hold-OFF applications offering easy configuration and operational testing for occupancy/vacancy sensing, options for one or two ambient light hold-OFF zones, area control, demand response, plug load or receptacle control, and UL924 emergency lighting.

Specs

–
Coverage (Sq Ft.):

1500

Voltage:

277v

120-277V

120v

Color:

White

Mount:

Ceiling

Type:

Occupancy Sensor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy