Apply to be a TradeMaster!
Main product image of 15A, Self Test, Tamper-Resistant AFCI Duplex Receptacle w/ LED Indicator Light & Wallplate (120V) - Ivory
Magnifying glass
Hover image to zoom

15A, Self Test, Tamper-Resistant AFCI Duplex Receptacle w/ LED Indicator Light & Wallplate (120V) - Ivory

Brand:
Leviton
SKU:
AFTR1-I
Rating:
(0)
Q&A:
(0)
15A, Self Test, Tamper-Resistant AFCI Duplex Receptacle w/ LED Indicator Light & Wallplate (120V) - Ivory
Magnifying glass
Hover image to zoom
We no longer carry AFTR1-I
Unavailable since July 1, 2026

Product Highlights

Product Highlight: Amperage
15 Amps
Product Highlight: Voltage
120v
Product Highlight: Color
Ivory

Description

15 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Tamper-Resistant, AFCI Receptacle/Outlet, Monochromatic, back and side wired, nylon wallplate/faceplate, screws and self grounding clip included - Ivory

The SmartlockPro Outlet Branch Circuit (OBC) AFCI Receptacle offers advanced technology to help protect against electrical fires resulting from arc-faults. Designed to detect a wide range of potentially hazardous arc-faults resulting from damage in branch circuit wiring as well as extensions to branches such as appliances and cord sets, the OBC AFCI responds by interrupting power. This helps reduce the likelihood of the home's electrical system being an ignition source of a fire. Often unseen, arc-faults can occur anywhere in the home's electrical system including within walls, at loose electrical connections or within electrical cords accidently damaged by impinging furniture. AFCIs are now required by the National Electrical Code in many areas of the home.

Features & Benefits
  • Use of TEST and RESET buttons is similar to traditional GFCI receptacles of which consumers have become familiar with. This translates into greater acceptance of the technology and a more user-friendly platform
  • Automatically tests the AFCI every time the RESET button is depressed; the AFCI will not reset if the AFCI circuit is not functioning properly
  • By blocking reset of the AFCI if protection has been compromised, the SmartlockPro OBC AFCI reduces the possibility of end-users incorrectly assuming that a reset AFCI is providing protection when its functionality has been compromised
  • A line-load reversal diagnostic feature is provided which prevents the AFCI from being reset and stops power from being fed to the AFCI receptacle face or through to downstream devices; a green LED indicator on the AFCI's face also illuminates to alert the installer to a line-load wiring reversal when the device is in the tripped state
  • TR symbol indicates the device's compliance with the latest NEC requirements for tamper-resistant receptacles in residences and childcare facilities
  • Device design reduces nuisance tripping
  • Impact-resistant thermoplastic cover and body
  • Superior resistance to electrical surges and over-voltages
  • Terminals allow for easy wiring options - back and side wire capable
  • Compatible with all Decora devices and wallplates; available in select colors
  • Meets or exceeds UL requirements for tripping time on both series and parallel arcs

Specs

NEMA Rating:

5-15R

Amperage:

15

Voltage:

120v

Color:

Ivory

Type:

Duplex Receptacle

Tamper Resistant

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm