Apply to be a TradeMaster!
Main product image of SmartlockPro Tamper Resistant AFCI/GFCI Duplex Receptacle w/ Wall Plate  - White (125V)
Magnifying glass
Hover image to zoom

SmartlockPro Tamper Resistant AFCI/GFCI Duplex Receptacle w/ Wall Plate - White (125V)

Brand:
Leviton
SKU:
AGTR2-W
Rating:
(0)
Q&A:
(0)
SmartlockPro Tamper Resistant AFCI/GFCI Duplex Receptacle w/ Wall Plate  - White (125V)
Magnifying glass
Hover image to zoom
$38.43 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Amperage
20 Amps
Product Highlight: Color
White

Description

–
The SmartlockPro Dual Function AFCI/GFCI Receptacle offers protection both from electrical fires that could result from arc-faults and from electrical shock due to ground faults in one smart device. Through advanced technology, the SmartlockPro Dual Function AFCI/GFCI Receptacle helps protect home and family by working to detect arc-fault and ground fault hazards and, if detected, quickly cuts off power to help avoid a potential fire or shock occurrence. The SmartlockPro Dual Function AFCI/GFCI Receptacle offers a National Electrical Code (NEC) compliant option for AFCI/GFCI protection in residential kitchens and laundry areas for new construction, modifications/extensions and replacement receptacles. It is also ideal as a replacement for ungrounded receptacles, satisfying NEC requirements for both AFCI and GFCI protection.

Product Features
  • Trip threshold meets or exceeds UL requirements for tripping time on ground faults and on both series and parallel arcs for optimal safety
  • Engineered to meet the latest UL standard for auto-monitoring (self-test); periodically conducts an automatic internal test to confirm that GFCI protected power is available
  • On initial power up, tests the GFCI circuit within 3 seconds
  • Patented Lockout Action prevents reset if the device is damaged
  • Status Indicator Light provides simple, intuitive feedback on power and protection status as well as indication of line/load reversal for at-a-glance analysis
  • TEST and RESET buttons are readily accessible on the face of the device
  • Improved immunity to high frequency noise reduces nuisance tripping
  • Superior resistance to electrical surges and over-voltages enhancing reliability
  • Patented bridge contact design provides individual sets of contacts for receptacle face and downstream receptacles; no power will be delivered to receptacle face if improperly wired (line-load reversed)
  • One-piece T-design trip latch mechanism provides efficient operation
  • Impact-resistant thermoplastic cover and body for durability
  • Expanded wiring options with nine back-wire holes (two for each line and load connection plus one for ground with an internal clamp) for easy installation
  • Compatible with all Decora devices and wallplates for multi-gang installation option; available in select popular colors
Product Specifications
  • Amperage: 20A
  • At Rated Voltage: 1 HP
  • Color: White
  • Features: AFCI, Self-Test, Tamper-Resistant
  • Grounding: Self-Grounding
  • NEMA: 5-20R
  • Poles: 2
  • Series: AGTR2
  • Standards and Certifications: UL/CSA, NEMA WD6, NEMA WD1
  • Strap Material: Galvanized Steel
  • Termination: Back & Side
  • Type: Duplex Receptacle
  • Voltage: 125 VAC
  • Operating Temperature: -35°C to 66°C
  • Wallplate: Included
  • Warranty: 2-Year Limited
  • Wires: 3

Specs

–
Type:

AFCI

Duplex Receptacle

GFCI

Tamper Resistant

Ground:

Self Grounding

Voltage:

125v

Amperage:

20

Color:

White

Terminations:

Side

Back

Poles:

2

NEMA Rating:

5-20R

Operating Temp Range:

-35°C to 66°C

Includes:

Wall Plate

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy