Apply to be a TradeMaster!
Main product image of Renoir 2 Preset Slide Dimmer Switch, 5A, 120–277V, Incandescent and Magnetic Low Voltage, AWSMT-MAW
Magnifying glass
Hover image to zoom

Renoir 2 Preset Slide Dimmer Switch, 5A, 120–277V, Incandescent and Magnetic Low Voltage, AWSMT-MAW

Brand:
Leviton
SKU:
AWSMT-MAW
Rating:
(0)
Q&A:
(0)
Renoir 2 Preset Slide Dimmer Switch, 5A, 120–277V, Incandescent and Magnetic Low Voltage, AWSMT-MAW
Magnifying glass
Hover image to zoom
$71.23 each
Backorder
Backorder
Get it Tue, Dec 1 - Mon, Jan 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Voltage
120-277V
Product Highlight: Wattage
600/1150/1385 Watts

Description

–
Specifications
  • Product Line: Renoir II
  • Load Type: Incandescent and Magnetic Low-Voltage
  • Wattage/VA: 600/1150/1385
  • Voltage: 120/230/277
  • Control: Preset Slide
  • Heat Sink: Thin
  • Neutral: Required
  • Title 24 Compliant
  • Supports an unparalleled number of applications using a minimum number of SKUs
  • High performance - supports all load types and configurations
  • Elegant, functional design with multi-location dimming, color selection, and multi-gang capabilities

Specs

–
Color:

White

Voltage:

120-277V

Product Type:

Dimmer Switch

Wattage:

600/1150/1385

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy