Apply to be a TradeMaster!
Decora Tamper-Resistant Combination Duplex Receptacle w/ 18W (3.6A) Dual Type A/C USB Charger, NEMA 5-15R - White (15A, 125V)

Decora Tamper-Resistant Combination Duplex Receptacle w/ 18W (3.6A) Dual Type A/C USB Charger, NEMA 5-15R - White (15A, 125V)

Brand:
Leviton
SKU:
BAC15-W
Rating:
(0)
Q&A:
(0)
Decora Tamper-Resistant Combination Duplex Receptacle w/ 18W (3.6A) Dual Type A/C USB Charger, NEMA 5-15R - White (15A, 125V)
$21.09 each
Out of Stock
Out of Stock
Get it Thu, Nov 19 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
18 Watts
Product Highlight: Voltage
125v
Product Highlight: Amperage
15 Amps
Product Highlight: Color
White
Product Highlight: Grade
Residential

Description

–

BAC15-W is a 15 Amp, 125 Volt Decora Tamper Resistant Outlet, 18W (3.6 Amp) USB Charger with 10W Type A / 15W Type C Ports, Back and Side Wire NEMA 5-15R Receptacle, White manufactured by Leviton.


Features:

  • EVERYDAY CHARGING - Built-in USB ports deliver consistent 18W of power for phones and small accessories. Perfect for everyday home changing needs
  • MULTI-DEVICE COMPATIBILITY - USB wall outlet for iPhone, Samsung Galaxy, Android phones, smartwatches, e-readers, Bluetooth accessories, & more
  • EASY UPGRADE - Replaces a standard outlet in existing boxes to modernize bedrooms and other spaces and pairs perfectly with Decora screwless wallplates (sold separately) for a seamless, finished look
  • SAFE CHARGING - Smart chip to regulate power, tamper-resistant shutters add child safety, and noise-free charge-only USB ports help protect your data
  • SPACE-SAVING - Charge multiple devices at once and free up your outlets; reduces clutter and eliminates bulky adapters for a clean setup
  • TRUSTED QUALITY - Built by a brand with 120 years of electrical expertise; made in North America for reliable, long-lasting performance

Specs

–
Wattage:

18

Voltage:

125v

Amperage:

15

Features:

Tamper Resistant

Type C Charger

USB Charger

Type:

Duplex Receptacle

Combination Duplex

Tamper Resistant

NEMA Rating:

5-15R

Product Type:

Duplex Receptacle

Poles:

2

Color:

White

Grade:

Residential

Ground:

Grounding

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy