Apply to be a TradeMaster!
Main product image of Commercial Grade Duplex Receptacle w/ Indented Face, 2P, 20A, NEMA 5-20R - Ivory (125V)
Magnifying glass
Hover image to zoom

Commercial Grade Duplex Receptacle w/ Indented Face, 2P, 20A, NEMA 5-20R - Ivory (125V)

Brand:
Leviton
SKU:
BR20-I
Rating:
(0)
Q&A:
(0)
Commercial Grade Duplex Receptacle w/ Indented Face, 2P, 20A, NEMA 5-20R - Ivory (125V)
Magnifying glass
Hover image to zoom
$6.85 each
BOX UP & SAVE 4%
$65.60 box of 10
$6.56 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Commercial
Product Highlight: Voltage
125v
Product Highlight: Amperage
20 Amps
Product Highlight: Color
Ivory
Product Highlight: Warranty
10 Year Limited Warranty

Description

–
Note: This model is not tamper resistant. Please check your local electrical code to confirm this product has been approved in your area.

Product Specifications
  • Amperage: 20A
  • At Rated Voltage: 1 HP
  • Color: Ivory
  • Features: Indented Face
  • Grounding: Self-Grounding
  • Operating Temperature: -40°C to 60°C
  • NEMA: 5-20R
  • Poles: 2
  • Termination: Back & Side
  • Type: Duplex Receptacle Outlet
  • Voltage: 125 VAC
  • Warranty: 10-Year Limited
  • Wires: 3

Specs

–
Type:

Duplex Receptacle

Ground:

Self Grounding

Grade:

Commercial

Voltage:

125v

Amperage:

20

Color:

Ivory

Terminations:

Back

Side

NEMA Rating:

5-20R

Operating Temp Range:

-40°C to 60°C

Poles:

2

Warranty:

10 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy