Apply to be a TradeMaster!
Main product image of Decora Tamper-Resistant Outlet w/ 30W Dual USB-C Power Delivery Charger, Black (15A, 125V), CC1P3-E
Magnifying glass
Hover image to zoom

Decora Tamper-Resistant Outlet w/ 30W Dual USB-C Power Delivery Charger, Black (15A, 125V), CC1P3-E

Brand:
Leviton
SKU:
CC1P3-E
Rating:
(0)
Q&A:
(0)
Decora Tamper-Resistant Outlet w/ 30W Dual USB-C Power Delivery Charger, Black (15A, 125V), CC1P3-E
Magnifying glass
Hover image to zoom
$23.79 each
Out of Stock
Out of Stock
Get it Fri, Nov 6 - Fri, Nov 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
15 Amps
Product Highlight: Wattage
30 Watts
Product Highlight: Grade
Residential, Commercial
Product Highlight: Color
Black
Product Highlight: Voltage
125v

Description

–

15 Amp, 125 Volt Decora Tamper Resistant Outlet, 30W (6.0 Amp) Power Delivery USB Charger with 30W Dual Type C Ports, Back and Side Wire NEMA 5-15R Receptacle, Black

  • POWER UP FASTER - USB-C Power Delivery provides up to 30W of power on a single port, charging compatible phones and tablets (laptop overnight charging) up to 2x faster with intelligent power sharing
  • COMPATIBLE WITH TYPE-C DEVICES - Charges iPhone, iPad, Samsung Galaxy, Android devices, tablets, smartwatches, e-readers, cameras, gaming gear, and more in just a few hours
  • UPGRADE YOUR SPACE - Replaces a standard outlet in existing boxes to modernize kitchens or other rooms; pairs perfectly with Decora wallplates (sold separately) for a seamless finish
  • BUILT-IN PROTECTION - Safeguards against overcharging and overheating; tamper-resistant shutters enhance child safety, and noise-free charge-only USB ports help keep your data secure
  • 4-IN-1 SOLUTION - Charge multiple devices at once and free up your outlets for other power needs; reduces clutter and eliminates bulky USB adapters for a clean, organized setup
  • TRUSTED QUALITY - Built by a brand with 120+ years of electrical expertise; made in North America for reliable, long-lasting performance

Specs

–
Amperage:

15

Features:

Tamper Resistant

Type C Charger

Type:

Tamper Resistant

Combination Duplex

Duplex Receptacle

Wattage:

30

Grade:

Residential

Commercial

NEMA Rating:

5-15R

Color:

Black

Product Type:

Duplex Receptacle

Voltage:

125v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy