Apply to be a TradeMaster!
Main product image of Commercial Grade Duplex Receptacle, 15A, NEMA 5-15R- Light Almond (125V)
Magnifying glass
Hover image to zoom

Commercial Grade Duplex Receptacle, 15A, NEMA 5-15R- Light Almond (125V)

Brand:
Leviton
SKU:
CR15-T
Rating:
(0)
Q&A:
(0)
Commercial Grade Duplex Receptacle, 15A, NEMA 5-15R- Light Almond (125V)
Magnifying glass
Hover image to zoom
$2.73 each
BOX UP & SAVE 10%
$24.70 box of 10
$2.47 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Color
Light Almond
Product Highlight: Amperage
15 Amps
Product Highlight: Grade
Commercial

Description

–
Note: This model is not tamper resistant. Please check your local electrical code to confirm this product has been approved in your area.

The Leviton CR15-T is a narrow body duplex receptacle from Leviton's product line of Heavy-Duty Industrial Grade receptacles. This particular model comes in light almond. It is designed to withstand demanding environments. The receptacle features impact-resistant thermoplastic nylon body. This narrow body duplex receptacle is perfect for use in hospitals, schools, hotels and commercial office buildings. It is available in a wide assortment of configurations. Among them are tamper-resistant, isolated ground, etc. This is a self-grounded type unit. The Leviton brand offers you the highest in production standards according to National Electrical Manufacturers Association.

Features:
  • Manufactured to withstand the most demanding environments
  • Available in a wide variety of configurations

  • Specifications:
    • Grounding: Self-Grounding
    • Amperage: 15 Amp
    • Voltage: 125 Volt
    • NEMA: 5-15R
    • Pole: 2
    • Wire: 3
    • Dielectric Voltage: Withstands 2000V per UL498
    • Current Limiting: Full Rated Current
    • Temperature Rise: Max 30C after 100 cycles OL at 150 percent rated current
    • Grounding: Self Grounding
    • NEMA: 5-15R
    • Face Material: Nylon
    • Body Material: Nylon
    • Color: Light Almond
  • Specs

    –
    Ground:

    Self Grounding

    Voltage:

    125v

    Color:

    Light Almond

    Amperage:

    15

    NEMA Rating:

    5-15R

    Terminations:

    Side

    Grade:

    Commercial

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy