The Day Savers – A National Tradesmen Day Contest
Main product image of Commercial Grade Duplex Receptacle w/ Self Grounding Clip, 20A, NEMA 5-20R - Ivory (125V)
Magnifying glass
Hover image to zoom

Commercial Grade Duplex Receptacle w/ Self Grounding Clip, 20A, NEMA 5-20R - Ivory (125V)

Brand:
Leviton
SKU:
CR20-I
Rating:
(0)
Q&A:
(0)
Commercial Grade Duplex Receptacle w/ Self Grounding Clip, 20A, NEMA 5-20R - Ivory (125V)
Magnifying glass
Hover image to zoom
$2.29 each
BOX UP & SAVE 5%
$21.80 box of 10
$2.18 each
In Stock
In Stock
Get 230 Tomorrow, Aug 27
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
125v
Product Highlight: Color
Ivory
Product Highlight: Amperage
15 Amps
Product Highlight: Grade
Commercial

Description

Note: This model is not tamper resistant. Please check your local electrical code to confirm this product has been approved in your area.

The Leviton CR20-I 20A duplex receptacle features a safe self-grounding clip. It is a commercial grade outlet in an ivory color. This ivory outlet is a great addition to any new construction or can replace an existing receptacle. Leviton products feature a simple side wiring installation that can be done quickly and easily. The attached grounding clip saves time by automatically grounding itself when installed on a properly grounded wallbox. This is a high-quality Leviton product that was built to last and carries Leviton's 10 year warranty.

Features:
  • Simple and Quick Installation
  • Attached Grounding Clip Saves Time
  • High Quality Leviton Product
  • 10 Warranty Through Leviton

  • Specifications:
    • Ground: Self Grounding
    • Color: Ivory
    • Amperage: 20 Amp
    • Voltage: 125 Volt
    • NEMA: 5-20R
    • Pole: 2
    • Wire: 3
    • Termination: Side
    • Face Material: Nylon
    • Body Material: Nylon
    • Strap Material: Steel
    • Electrical Specifications Dielectric Voltage: Withstands 2000V per UL498
    • Current Limiting: Full Rated Current
    • Temperature Rise Max 30C after 100 cyc OL at 150 pct rated current
    • Environmental Specifications: Flammability Rated V-2 per UL94
    • Operating Temp. -40C to 60C
    • AC Horsepower RatingsAt Rated Voltage 1 HP
    • Standards and Certifications: NEMA WD-2 WD-6
    • ANSI C-73
    • UL498 File E13399
    • UL Fed Spec WC-596 File E13399
    • CSA C22.2 No. 42 File 152105
    • NOM 057
  • Specs

    Ground:

    Self Grounding

    Voltage:

    125v

    Color:

    Ivory

    Amperage:

    15

    NEMA Rating:

    5-20R

    Terminations:

    Side

    Grade:

    Commercial

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Product Reviews

    0 reviews
    0
    out of 0 Review
    0% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW

    Be the first to write a review.

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy