Apply to be a TradeMaster!
Main product image of Commercial Grade Duplex Receptacle w/ Self Grounding Clip, 20A, NEMA 5-20R - Light Almond (125V)
Magnifying glass
Hover image to zoom

Commercial Grade Duplex Receptacle w/ Self Grounding Clip, 20A, NEMA 5-20R - Light Almond (125V)

Brand:
Leviton
SKU:
CR20-T
Rating:
(0)
Q&A:
(0)
Commercial Grade Duplex Receptacle w/ Self Grounding Clip, 20A, NEMA 5-20R - Light Almond (125V)
Magnifying glass
Hover image to zoom
$5.40 each
BOX UP & SAVE 15%
$45.80 box of 10
$4.58 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Color
Light Almond
Product Highlight: Amperage
15 Amps
Product Highlight: Horse Power
1 HP
Product Highlight: Grade
Commercial

Description

–
Note: This model is not tamper resistant. Please check your local electrical code to confirm this product has been approved in your area.

The Leviton 20A Duplex Receptacle, Commercial Grade with Self Grounding Clip - Light Almond (CR20-T) is the perfect replacement for an existing receptacle or can be used to add a new receptacle. With simple side wiring installation can be done quickly and easily. The attached grounding clip saves time by automatically grounding itself when installed on a properly grounded wallbox. This is a high-quality Leviton product that was built to last and carries Leviton's 10 year warranty.

Features:
  • Simple and Quick Installation
  • Attached Grounding Clip Saves Time
  • High Quality Leviton Product
  • 10 Warranty Through Leviton

  • Specifications:
    • Ground: Self Grounding
    • Color: Light Almond
    • Amperage: 20 Amp
    • Voltage: 125 Volt
    • NEMA: 5-20R
    • Pole: 2
    • Wire: 3
    • Termination: Side
    • Face Material: Nylon
    • Body Material: Nylon
    • Strap Material: Steel
    • Electrical Specifications Dielectric Voltage: Withstands 2000V per UL498
    • Current Limiting: Full Rated Current
    • Temperature Rise Max 30C after 100 cyc OL at 150 pct rated current
    • Environmental Specifications: Flammability Rated V-2 per UL94
    • Operating Temp. -40C to 60C
    • AC Horsepower RatingsAt Rated Voltage 1 HP
    • Standards and Certifications: NEMA WD-2 WD-6
    • ANSI C-73
    • UL498 File E13399
    • UL Fed Spec WC-596 File E13399
    • CSA C22.2 No. 42 File 152105
    • NOM 057
  • Specs

    –
    Ground:

    Self Grounding

    Voltage:

    125v

    Color:

    Light Almond

    Amperage:

    15

    NEMA Rating:

    5-20R

    Terminations:

    Side

    Horse Power:

    1

    Grade:

    Commercial

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy