Apply to be a TradeMaster!
Main product image of Single-Pole Toggle Light Switch, Commercial Grade - Ivory (120/277V)
Magnifying glass
Hover image to zoom

Single-Pole Toggle Light Switch, Commercial Grade - Ivory (120/277V)

Brand:
Leviton
SKU:
CS115-2I
Rating:
(0)
Q&A:
(0)
Single-Pole Toggle Light Switch, Commercial Grade - Ivory (120/277V)
Magnifying glass
Hover image to zoom
$2.73 each
BOX UP & SAVE 2%
$26.70 box of 10
$2.67 each
In Stock
In Stock
Get 14 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
277v, 120v
Product Highlight: Horse Power
1/2, 2 HP
Product Highlight: Color
Ivory
Product Highlight: Material
Thermoplastic
Product Highlight: Grade
Commercial

Description

–
This 15 Amp toggle switch is the perfect replacement for an existing switch or can be used to add a new Switch. With simple side wiring installation can be done quickly and easily. This is a high-quality Leviton product that was built to last and carries Leviton's 10 year warranty.

Wallplate not included.

Features:
  • Simple and Quick Installation >
  • High Quality Leviton Product >
  • 10 Warranty Through Leviton

Specifications:
  • Color: Ivory
  • Ground: Grounding Screw Attached
  • Amperage: 15 Amp
  • Voltage: 120/277 Volt
  • HP Rating: 1/2HP-120V 2HP-240V-277V
  • Max Amp: 12 Amp
  • Termination: Side
  • Actuator Material: Thermoplastic
  • Body Material: Thermoplastic
  • Strap Material: Steel
  • Standards and Certifications: UL/CSA

Specs

–
Type:

Single Pole

Voltage:

277v

120v

Horse Power:

1/2

2

Terminations:

Side

Ground:

Grounding Screw Attached

Color:

Ivory

Material:

Thermoplastic

Grade:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy