Apply to be a TradeMaster!
Main product image of 3-Way Toggle Light Switch, Commercial Grade, 20A - Ivory (120/277V)
Magnifying glass
Hover image to zoom

3-Way Toggle Light Switch, Commercial Grade, 20A - Ivory (120/277V)

Brand:
Leviton
SKU:
CS320-2I
Rating:
(0)
Q&A:
(0)
3-Way Toggle Light Switch, Commercial Grade, 20A - Ivory (120/277V)
Magnifying glass
Hover image to zoom
$6.61 each
BOX UP & SAVE 2%
$64.50 box of 10
$6.45 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v, 277v
Product Highlight: Horse Power
1, 2 HP
Product Highlight: Color
Ivory
Product Highlight: Material
Thermoplastic
Product Highlight: Grade
Commercial

Description

–
This 20 Amp toggle switch is the perfect replacement for an existing switch or can be used to add a new Switch. With simple side wiring installation can be done quickly and easily. This is a high-quality Leviton product that was built to last and carries Leviton's 10 year warranty. This is a three-way switch so it can be used alone or paired with another switch to control the same device.

Wallplate not included.

Features:
  • 3-Way Toggle Switch
  • Simple and Quick Installation
  • High Quality Leviton Product
  • 10 Warranty Through Leviton

Specifications:
  • Color: Ivory
  • Ground: Grounding
  • Amperage: 20 Amp
  • Voltage: 120/277 Volt
  • HP Rating: 1HP-120V 2HP-240V-277V
  • Max Amp: 16 Amp
  • Termination: Side
  • Actuator Material: Thermoplastic
  • Body Material: Thermoplastic
  • Strap Material: Steel
  • Standards and Certifications: UL/CSA

Specs

–
Type:

3-Way

Voltage:

120v

277v

Horse Power:

1

2

Ground:

Grounding

Terminations:

Side

Color:

Ivory

Material:

Thermoplastic

Grade:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy