Apply to be a TradeMaster!
Main product image of 4-Way Side Wired Toggle Switch, 20A - Light Almond (120/277V)
Magnifying glass
Hover image to zoom

4-Way Side Wired Toggle Switch, 20A - Light Almond (120/277V)

Brand:
Leviton
SKU:
CS415-2T
Rating:
(0)
Q&A:
(0)
4-Way Side Wired Toggle Switch, 20A - Light Almond (120/277V)
Magnifying glass
Hover image to zoom
$19.59 each
In Stock
In Stock
Get 2 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
277v, 120v
Product Highlight: Horse Power
1/2, 2 HP
Product Highlight: Color
Light Almond
Product Highlight: Material
Thermoplastic
Product Highlight: Grade
Commercial

Description

–
Leviton’s Commercial Specification Grade switches are designed to offer outstanding reliability and top performance in commercial settings. Ideal applications include municipal facilities, government buildings, malls, department stores, hospital and health care facilities, office buildings, schools, colleges, universities, houses of worship and cultural institutions. Leviton offers a large selection of 15 and 20 Amp Commercial switches, available in a wide variety of colors, wiring options and other features.

Specifications:
  • Amperage: 15 Amp
  • Voltage: 120/277 VAC
  • Grounding: Grounding
  • HP Rating: 1/2HP-120V 2HP-240V-277V
  • Termination: Side
  • Actuator Material: Thermoplastic
  • Body Material: Thermoplastic
  • Strap Material: Steel
  • Color: Light Almond
  • Standards and Certifications: UL/CSA
  • Warranty: 10 Year Limited

Specs

–
Type:

4-Way

Voltage:

277v

120v

Horse Power:

1/2

2

Terminations:

Side

Ground:

Grounding

Color:

Light Almond

Material:

Thermoplastic

Grade:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy