Apply to be a TradeMaster!
Main product image of 4-Way, Commercial Grade Side Wired, Switch, 20A - Ivory (120/277V)
Magnifying glass
Hover image to zoom

4-Way, Commercial Grade Side Wired, Switch, 20A - Ivory (120/277V)

Brand:
Leviton
SKU:
CS420-2I
Rating:
(0)
Q&A:
(0)
4-Way, Commercial Grade Side Wired, Switch, 20A - Ivory (120/277V)
Magnifying glass
Hover image to zoom
$24.17 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v, 277v
Product Highlight: Horse Power
2, 1/2 HP
Product Highlight: Color
Ivory
Product Highlight: Material
Thermoplastic
Product Highlight: Grade
Commercial

Description

–
The Leviton CS420-2I is a four-way switch from Leviton's product line of Commercial Specification Grade switches. This particular model comes in ivory. This four-way switch is designed for top performance and fine appearance. The model features impact-resistant thermoplastic nylon body. Leviton offers switches in a wide variety of wiring options, colors and other features. Among them are 15 and 20 Amp commercial switches. This four-way switch is perfect for use in government buildings, municipal facilities, department stores, malls, health care facilities and hospitals, office buildings, universities, colleges, schools and cultural institutions. The Leviton brand offers you the highest in production standards according to National Electrical Manufacturers Association.

Features:
  • Designed to offer outstanding reliability and top performance in commercial settings
  • For Commercial Spec Grade
  • Leviton offers a large selection of 15 and 20 Amp Commercial switches
  • Available in a wide variety of colors, wiring options and other features

Specifications:
  • Amperage: 20 Amp
  • Voltage: 120/277 VAC
  • Max. Amperage: 16 Amp
  • Dielectric Voltage: Withstands 1500V for 1 minute
  • Temperature Rise: Maximum 30 degrees C rise
  • Body Material: Thermoplastic
  • Base Material: PBT
  • Strap Material: Steel
  • Actuator Material: Polycarbonate
  • Toggle: Polycarbonate
  • Cover Material: Nylon
  • Contacts: Silver-Cadmium .031 Thick
  • Terminal Screws: Steel 8-32
  • Color: Ivory

Specs

–
Type:

4-Way

Voltage:

120v

277v

Horse Power:

2

1/2

Terminations:

Side

Color:

Ivory

Material:

Thermoplastic

Grade:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy