Apply to be a TradeMaster!
Main product image of California-Style Industrial Grade Locking Plug, 3P, 50A, Non-NEMA - Black/White (125/250V)
Magnifying glass
Hover image to zoom

California-Style Industrial Grade Locking Plug, 3P, 50A, Non-NEMA - Black/White (125/250V)

Brand:
Leviton
SKU:
CS6365C
Rating:
(4)
Q&A:
(0)
California-Style Industrial Grade Locking Plug, 3P, 50A, Non-NEMA - Black/White (125/250V)
Magnifying glass
Hover image to zoom
$69.62 each
In Stock
In Stock
Get 10 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Industrial
Product Highlight: Voltage
125/250v
Product Highlight: Amperage
50 Amps
Product Highlight: Color
Black, White
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Leviton's Black & White 50 Amp, Non-NEMA line of industrial grade locking blade devices feature rugged construction that resists impact, sunlight, chemicals and rough use. All contacts and blades are solid one-piece construction for superior conductivity. Corrosion resistant versions feature nickel plated contacts and blades, plus stainless steel shrouds and screws. The ergonomic, fluted-body design with radial gripping edge is ideal for gripping and pulling. The unique cord clamp accepts a wide range of cord sizes, providing a secure grip without damaging the cord. And, they are backed by a limited lifetime warranty.

Product Specifications:
  • Device Type: Locking Plug
  • Color: Black & White
  • Environment: Dry
  • Grounding: Grounding
  • Amperage: 50 A
  • Voltage: 125/250 VAC
  • Poles: 3
  • Wires: 4
  • NEMA: Non-NEMA
  • Operating Temperature: -40°C to 75°C
  • Warranty: Limited Lifetime Warranty

Specs

–
Type:

Locking Plug

Grade:

Industrial

Voltage:

125/250v

Amperage:

50

Color:

Black

White

Poles:

3

Operating Temp Range:

-40°C to 75°C

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Good quality part and fast service!

Ordered this Leviton 50A plug from Supply House. It came very quickly and was good quality that did the job. Thank you!
Mike
New Hampshire
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Company

Great service highly recommend
Tom
East Granby, CT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product at great price

great performance and quality material, and good service
arma2
Beltsville MD
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fair pricing, excellent product

Just what we needed, quick delivery
Mac
NC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy