Apply to be a TradeMaster!
Main product image of California-Style Industrial Grade Flush Mount Locking Receptacle, 3P, 50A, Non-NEMA - Black (125/250V)
Magnifying glass
Hover image to zoom

California-Style Industrial Grade Flush Mount Locking Receptacle, 3P, 50A, Non-NEMA - Black (125/250V)

Brand:
Leviton
SKU:
CS6369
Rating:
(0)
Q&A:
(0)
California-Style Industrial Grade Flush Mount Locking Receptacle, 3P, 50A, Non-NEMA - Black (125/250V)
Magnifying glass
Hover image to zoom
$119.75 each
In Stock
In Stock
Get 3 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Industrial
Product Highlight: Voltage
125/250v
Product Highlight: Amperage
50 Amps
Product Highlight: Color
Black
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Note: This model is not tamper resistant. Please check your local electrical code to confirm this product has been approved in your area.

Leviton's Black & White 50 Amp, Non-NEMA line of industrial grade locking blade devices feature rugged construction that resists impact, sunlight, chemicals and rough use. All contacts and blades are solid one-piece construction for superior conductivity. Corrosion resistant versions feature nickel plated contacts and blades, plus stainless steel shrouds and screws. The ergonomic, fluted-body design with radial gripping edge is ideal for gripping and pulling. The unique cord clamp accepts a wide range of cord sizes, providing a secure grip without damaging the cord. And, they are backed by a limited lifetime warranty.

Product Specifications:
  • Device Type: Locking Receptacle
  • Color: Black
  • Environment: Dry
  • Grounding: Grounding
  • Amperage: 50 A
  • Voltage: 125/250 VAC
  • Poles: 3
  • Wires: 4
  • NEMA: Non-NEMA
  • Operating Temperature: -40°C to 75°C
  • Warranty: Limited Lifetime Warranty

Specs

–
Type:

Locking Receptacle

Grade:

Industrial

Voltage:

125/250v

Amperage:

50

Color:

Black

Poles:

3

Operating Temp Range:

-40°C to 75°C

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy