Apply to be a TradeMaster!
Main product image of California-Style Industrial Grade Locking Connector, 3P, 50A, Non-NEMA - Black/White (250V)
Magnifying glass
Hover image to zoom

California-Style Industrial Grade Locking Connector, 3P, 50A, Non-NEMA - Black/White (250V)

Brand:
Leviton
SKU:
CS8364C
Rating:
(0)
Q&A:
(0)
California-Style Industrial Grade Locking Connector, 3P, 50A, Non-NEMA - Black/White (250V)
Magnifying glass
Hover image to zoom
$104.64 each
In Stock
In Stock
Get 12 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Industrial
Product Highlight: Voltage
250v
Product Highlight: Amperage
50 Amps
Product Highlight: Color
Black, White
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Leviton's Black & White 50 Amp, Non-NEMA line of industrial grade locking blade devices feature rugged construction that resists impact, sunlight, chemicals and rough use. All contacts and blades are solid one-piece construction for superior conductivity. Corrosion resistant versions feature nickel plated contacts and blades, plus stainless steel shrouds and screws. The ergonomic, fluted-body design with radial gripping edge is ideal for gripping and pulling. The unique cord clamp accepts a wide range of cord sizes, providing a secure grip without damaging the cord. And, they are backed by a limited lifetime warranty.

Product Specifications:
  • Device Type: Locking Connector
  • Color: Black & White
  • Environment: Dry
  • Grounding: Grounding
  • Amperage: 50 A
  • Voltage: 250 VAC
  • Poles: 3
  • Wires: 4
  • Operating Temperature: -40°C to 75°C
  • NEMA: Non-NEMA
  • Phase: 3-Phase
  • Warranty: Limited Lifetime Warranty

Specs

–
Type:

Locking Connector

Grade:

Industrial

Voltage:

250v

Amperage:

50

Color:

Black

White

Poles:

3

Operating Temp Range:

-40°C to 75°C

Phase:

3

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy