Apply to be a TradeMaster!
Main product image of 20 Amp, 120/277v Toggle 4-Way AC Quiet Switch, Commercial Grade (Ivory), CSB4-20I
Magnifying glass
Hover image to zoom

20 Amp, 120/277v Toggle 4-Way AC Quiet Switch, Commercial Grade (Ivory), CSB4-20I

Brand:
Leviton
SKU:
CSB4-20I
Rating:
(0)
Q&A:
(0)
20 Amp, 120/277v Toggle 4-Way AC Quiet Switch, Commercial Grade (Ivory), CSB4-20I
Magnifying glass
Hover image to zoom
$30.08 each
In Stock
In Stock
Get 61 Thu, Oct 15 - Fri, Oct 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v, 277v
Product Highlight: Amperage
20 Amps
Product Highlight: Grade
Commercial
Product Highlight: Color
Ivory

Description

–
  • Leviton's Commercial Specification Grade switches are designed to offer outstanding reliability and top performance in commercial settings. Ideal applications include municipal facilities, government buildings, malls, department stores, hospital and health care facilities, office buildings, schools, colleges, universities, houses of worship and cultural institutions. Leviton offers a large selection of 15 and 20 Amp Commercial switches, available in a wide variety of colors, wiring options and other features.
  • Brown

Specs

–
NEMA Rating:

WD-1

WD-6

Voltage:

120v

277v

Amperage:

20

Application:

Light Switch

Grade:

Commercial

Color:

Ivory

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy