Apply to be a TradeMaster!
Main product image of Decora Smart Wi-Fi Plug-In, 100W LED/300W CFL Incandescent Dimmer - White (120V, 60HZ)
Magnifying glass
Hover image to zoom

Decora Smart Wi-Fi Plug-In, 100W LED/300W CFL Incandescent Dimmer - White (120V, 60HZ)

Brand:
Leviton
SKU:
D23LP-1BW
Rating:
(0)
Q&A:
(0)
Decora Smart Wi-Fi Plug-In, 100W LED/300W CFL Incandescent Dimmer - White (120V, 60HZ)
Magnifying glass
Hover image to zoom
D23LP-1BW has been discontinued
Discontinued May 6, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Wattage
100, 300 Watts
Product Highlight: Voltage
120v
Product Highlight: Color
White
Product Highlight: Warranty
5 Year Warranty

Description

–
Decora Smart Wi-Fi 2nd Generation devices connect to a Wi-Fi network to provide Wi-Fi lighting control for the whole home. Leviton's Wi-Fi Mini Plug-In Dimmer is an affordable solution that makes it easier than ever to add smart lighting control to any room or home. Use your voice with Hey Google, Amazon Alexa or Apple Siri to dim and brighten connected lighting. Use your smartphone, tablet or computer to control lighting or adjust schedules when away from home or anywhere you have access to the internet. Decora Smart plug-in dimmers feature full-range dimming and custom settings for preset light levels, fade rates, and bulb types. The 2nd Generation mini plug-in design allows for two mini plug-ins to be plugged into a single outlet - ideal for controlling multiple devices in areas like living rooms, bedrooms, and kitchens. As well, the integrated button provides manual ON/OFF control at any time.

Product Features:
  • Feature: Indoor Only
  • Hub Required?: No Hub Required
  • Product Line: Decora Smart
  • Smart Home Protocol: Wi-Fi
  • Type: Plug-in Dimmer
  • Warranty: 5 Year Limited
  • Works With: Alexa, Google Home, SmartThings, Nest, Ring, IFTTT
  • Button for manual control and dimming
  • Transient surge protection to IEC Level 4
  • ESD protection to IEC 1000 4-2 Level 4 to protect against damage
  • Green LED locator
  • Provides manual ON/OFF
  • Provides ON/OFF scene and zone control compatibility
  • 2-way status updates
  • Protected memory maintains ON/OFF status of loads and during minor power fluctuations
  • Control up to 99 devices, 50 rooms, 50 activities, and 50 schedules per residence and up to 20 residences per account
  • DW3HL-1RW is an identical product in larger retail packaging.
Benefits:
  • Control your lights from anywhere using the free My Leviton app for iOS and Android, no hub required
  • Voice Control using Amazon Alexa and Google Assistant devices (sold separately)
  • Integrate with IFTTT, utilize auto-shutoff in closets, hallways and bathrooms; plus engage home vs. away to enact randomization of lighting control
  • Simplify control of your home - schedule lights and connected loads to turn on/off at specific times or based on sunrise/sunset, easily group your smart devices into rooms, and create scenes to activate multiple lights at once
  • Designed and engineered in USA; the complete solution (hardware, app and cloud) is manufactured by Leviton

Specs

–
Type:

Dimmer

Wattage:

100

300

Voltage:

120v

Hertz:

60

Color:

White

Warranty:

5 Year

Load Type:

Dimmable CFL

Dimmable LED

Incandescent

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm