Apply to be a TradeMaster!
Main product image of Decora Smart Wi-Fi 600W LED Locator/Dimmer Switch (2nd Gen) - White (120V, 50/60HZ)
Magnifying glass
Hover image to zoom

Decora Smart Wi-Fi 600W LED Locator/Dimmer Switch (2nd Gen) - White (120V, 50/60HZ)

Brand:
Leviton
SKU:
D26HD-1BW
Rating:
(0)
Q&A:
(0)
Decora Smart Wi-Fi 600W LED Locator/Dimmer Switch (2nd Gen) - White (120V, 50/60HZ)
Magnifying glass
Hover image to zoom
$54.16 each
Backorder
Backorder
Get it Tue, Aug 4 - Tue, Sep 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Wattage
1000 Watts
Product Highlight: Voltage
120v
Product Highlight: Color
White
Product Highlight: Warranty
5 Year Warranty

Description

Decora Smart Wi-Fi 2nd Generation devices connect to a Wi-Fi network and the My Leviton app to provide wireless lighting control for the whole home. Leviton’s Wi-Fi 2nd Generation Dimmer makes it easier than ever to add smart lighting control possibilities to any room or home. Use your voice with Hey Google, Amazon Alexa or Apple Siri to dim and brighten connected lighting. Use the My Leviton app on a smartphone, tablet or computer to control lighting or adjust schedules. Decora Smart dimmers feature full-range dimming performance and custom settings for preset light levels, fade rates, and bulb types. Can Be Used to Comply with 2019 California Title 24, Part 6 Residential Indoor Lighting and Switching Devices and Controls.

Product Features
  • Control your lights from anywhere using the free My Leviton app for iOS and Android, no hub required
  • Simplify control of your home – schedule lights and connected loads to dim/brighten or turn ON/OFF at specific times or based on sunrise/sunset, easily group your smart devices into rooms, and create scenes to activate multiple lights at once
  • Works with Hey Google, Amazon Alexa or Apple Siri to use your voice to control connected bulbs and fixtures
  • Connects to Wi-Fi; No hub required
  • Double press the top rocker to turn ON at max brightness
  • Ease of installation with a product depth of 1.3” and wire leads
  • Vanishing LEDs and 6 color choices ensure a perfect match with other Decora devices (see ordering information)
  • Full Range Dimming – Best-in-class dimming performance with custom settings in the My Leviton app for preset lighting levels, fade rates, bulb types and more
  • Off Means Off – Low-wattage LED bulbs always turn off
  • Pre-set schedules live inside each device, so your schedules run even during a temporary internet outage
  • Using My Leviton, control up to 99 devices, 50 rooms, 50 activities, and 50 schedules per residence and up to 20 residences per account
  • Single-pole, 3-way or multi-way control – with the wired DD00R Dimmer Companion or a wireless DAWDC Anywhere Dimmer Companion.
  • The DD0SR Switch Companion or DAWSC Anywhere Switch Companion can be used for ON/OFF control
  • D26HD-1BW features packaging designed for the professional electrician and D26HD-2RW and D26HD-1RW features packaging designed for the retail consumer
  • Can Be Used to Comply with 2019 California Title 24, Part 6 Residential Indoor Lighting and Switching Devices and Controls

Specs

Product Type:

Switch

Wattage:

1000

Voltage:

120v

Hertz:

60

Color:

White

Warranty:

5 Year

Load Type:

Dimmable LED

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy