Apply to be a TradeMaster!
Main product image of Decora Smart 0-10V Wi-Fi Dimmer Switch Control w/ Wall Plate, Neutral Wire Required - White (120/277V)
Magnifying glass
Hover image to zoom

Decora Smart 0-10V Wi-Fi Dimmer Switch Control w/ Wall Plate, Neutral Wire Required - White (120/277V)

Brand:
Leviton
SKU:
D2710-1BW
Rating:
(0)
Q&A:
(0)
Decora Smart 0-10V Wi-Fi Dimmer Switch Control w/ Wall Plate, Neutral Wire Required - White (120/277V)
Magnifying glass
Hover image to zoom
$120.50 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/277V
Product Highlight: Warranty
1-Year Limited Warranty
Product Highlight: Color
White

Description

–

Product Benefits:

  • Enhance office, work, and home lighting - add smart control to 0-10V dimmable LED drivers and electronic fluorescent ballasts.
  • Full range dimming - on/off and dim/bright control of 0-10V loads including Mark 7 Fluorescent Ballasts and LED fixtures/Electronic Ballasts; dual voltage 120V/277V; no power pack required for On/Off switching with high inrush stability; 50ma 0-10V "Sinking" current available.
  • Performance you can rely on - selectable 0-10V dimming between Linear (default) and Logarithmic supports 0-10V fixture compatibility; ability to adjust min dim and max bright, at device or using the My Leviton app.
  • Create a comfortable environment - set lighting levels throughout the day to optimize office and work conditions, or if at home dim lights to create the perfect ambiance.
  • Personalize your lighting - customizable fade rates that gradually turn lighting on or off, or preset light level options to make sure lights always come on at the level you want.
  • Automatic softer lighting at night - perfect in a hall to light the way or in a bathroom, using My Leviton Night Settings.
  • Use your voice for control without lifting a finger - works with Google Assistant, Amazon Alexa, and Apple Siri.
  • The most connected - works with Matter, Alexa, Google Assistant, Apple Home, and SmartThings.
  • Know if lights are on and adjust whether you're home, at work, or on vacation - control from anywhere and randomize the on/off times when you're away.
  • Control this dimmer from another wall location in your home - works with DD00R / DD0SR Wired Companions or use DAWDC / DAWSC Anywhere Companions with no additional wiring needed.

Product Features:

  • Performance you can count on - selectable 0-10V dimming control between Linear (default) and Logarithmic supports 0-10V fixture compatibility; ability to adjust minimum dim and maximum bright, all at the device or using the My Leviton app.
  • Let there be light - double press the top rocker to quickly snap on at maximum brightness; or double-press bottom rocker to snap OFF.
  • Simple guided setup - use the My Leviton app, create schedules, activities, lighting scenes and more.
  • Single Pole, 3-Way or multi-location - when used with the DD00R Wired Dimmer Companion, DD0SR Wired Switch Companion, DAWDC wire-free Anywhere Dimmer Companion, or DAWSC wire-free Anywhere Switch Companion.
  • Change the color - Change the dimmer faceplate color to black, gray, brown, light almond, ivory or white using DDKIT
  • Complies with energy code requirements - for IECC, ASHRAE 90.1 and California Title 24.

Product Specifications:

  • Requires 2.4 GHz Wi-Fi Network; No hub required with My Leviton app.
  • Requires Neutral Wire.
  • Rated for 120V, 60Hz: Fixtures with 0-10V dimmable power supply/drivers including LED fixtures/electronic ballasts, electronic fluorescent ballasts, or equivalent dimmable ballasts whose inrush current does not exceed NEMA JSC 10410 standards for 8A steady state current.
  • Dual voltage 120/277V.
  • 50mA DC maximum sink current capability for 0-10V control circuit.
  • Controls up to 25 ballasts or drivers.

Specs

–
Terminations:

Wire Leads

Product Type:

Switch

Voltage:

120/277V

Type:

Dimmer

Rocker

Warranty:

1-Year Limited

Color:

White

Poles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy