Apply to be a TradeMaster!
Main product image of Decora Smart Wi-Fi Dimmer, ELV/LED Phase Selectable, White, D2ELV-1BW
Magnifying glass
Hover image to zoom

Decora Smart Wi-Fi Dimmer, ELV/LED Phase Selectable, White, D2ELV-1BW

Brand:
Leviton
SKU:
D2ELV-1BW
Rating:
(0)
Q&A:
(0)
Decora Smart Wi-Fi Dimmer, ELV/LED Phase Selectable, White, D2ELV-1BW
Magnifying glass
Hover image to zoom
$135.90 each
Backorder
Backorder
Get it Wed, Oct 14 - Wed, Nov 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
White
Product Highlight: Voltage
600V
Product Highlight: Wattage
600W, 300W Watts

Description

Features
  • Decora Smart Electronic Low Voltage/LED Phase Selectable Dimmer Switch, Wi-Fi
  • 600VA ELV, 300W LED, 300W CFL, 600W Incandescent/Halogen, wallplate included - White
  • Premium performance - compatible across a broad range of ELV and dimmable LED lights and fixtures
  • Create an elegant ambiance - set the mood for dinner, dim for a movie theatre experience, or wind down for bedtime
  • Know if lights are on and adjust from anywhere - at home, at work, or on vacation
  • Personalize lighting - customizable fade rates or preset light level options
  • Voice Control - works with Google Assistant, Amazon Alexa, and Apple Siri
  • Automatic softer lighting at night - using My Leviton Night Setting
  • Prevent flickering lights - fine-tune minimum dim/maximum bright settings and control timing
  • Auto-shutoff - automatically turns lights off on a timer
  • Lived-in look - turns on lights randomly when away
  • Anywhere control - pairs with DAWDC or DAWSC Anywhere Dimmer or Switch Companions
  • Designed for ELV lighting - undercabinet, toe-kick, track, recessed, and accent applications
  • Full range dimming - on/off and dim/bright control of ELV, LED/CFL, Incandescent, and Halogen lighting
  • Works with Alexa, Google Assistant, Apple Home, SmartThings, Sonos, and Matter
  • Double press top rocker to snap ON at maximum brightness, or bottom rocker to snap OFF
  • Easy Install - replaces an existing switch with slim design and wire leads
  • Simple guided setup - create schedules, activities, and lighting scenes with the My Leviton app
  • "Off Means Off" technology - prevents low-wattage LED bulbs from glowing when off
  • Use as a dimmer or on/off switch via non-dimmable bulb mode
  • Single Pole or 3-Way - works with DD00R, DD0SR, DAWDC, or DAWSC Companions
  • Change the faceplate color - black, gray, brown, light almond, ivory, or white using DDKIT
  • Requires 2.4 GHz Wi-Fi Network; no hub required with My Leviton app
  • Requires Neutral Wire
  • Rated 120V, 60Hz: 600VA ELV, 300W LED/CFL, 600W Incandescent/Halogen
  • Not for use with magnetic low-voltage lighting or motor loads

Specs

Product Type:

Smart Dimmer

Poles:

1

Color:

White

Voltage:

600V

Features:

Wifi

Wattage:

600W

300W

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy