Apply to be a TradeMaster!
Main product image of Decora Smart Motion Sensing Dimmer Switch, Wi-fi 2nd Gen, Neutral Wire Required
Magnifying glass
Hover image to zoom

Decora Smart Motion Sensing Dimmer Switch, Wi-fi 2nd Gen, Neutral Wire Required

Brand:
Leviton
SKU:
D2MSD-1BW
Rating:
(0)
Q&A:
(0)
Decora Smart Motion Sensing Dimmer Switch, Wi-fi 2nd Gen, Neutral Wire Required
Magnifying glass
Hover image to zoom
$76.27 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Residential
Product Highlight: Color
White
Product Highlight: Warranty
2 years Warranty

Description

–
Features
  • Support for Occupancy and Vacancy Mode with the ability to change modes at the device or by using the My Leviton app
  • Lights won't glow when you turn the dimmer off - "Off Means Off" technology ensures low-wattage LED bulbs don't glow in the off state
  • Automatic softer lighting at night - dims the lights low or turns on a built-in guidelight to softly illuminate your way in the dark, ideal for hallways and bathrooms
  • Requires 2.4 GHz Wi-Fi Network; No hub required with My Leviton app
  • Simplify control of your home hands-free lighting control with automatic ON/OFF, Dim/Bright control, built-in motion and ambient light detection, or schedule lights and connected loads to dim/brighten or turn ON/OFF at specific times or based on sunrise/sunset
  • Prevent flickering lights - designed for compatibility with dimmable LED bulbs and fixtures with settings to fine-tune performance such as bulb type, min dim, and max bright
  • Motion activated lighting - ideal in laundry rooms, closets, pantries, bathrooms, garages, offices, and more
  • Full Range dimming performance with LED, CFL, Incandescent, Halogen and Magnetic Low Voltage bulbs
  • Connects to Wi-Fi; No hub required
  • Schedules are stored within the device and will run during a temporary internet outage
  • Know if lights are on and adjust whether you're home, at work, or on vacation - control from anywhere
  • Use your voice for control without lifting a finger - works with Google Assistant, Amazon Alexa, and Apple HomeKit / Siri
  • Off Means Off Low-wattage LED bulbs always turn completely off
  • Don't worry about leaving lights on - motion sensing turns lights off for you
  • Easy Install - replaces your existing switch; wire leads and slim design make install a breeze
  • Using My Leviton, control up to 99 devices, 50 rooms,
  • 50 activities, and 50 schedules per residence and up to 20 residences per account
  • Control multiple devices with motion - use My Leviton Room Response to control Decora Smart devices; Use Apple Home to control HomeKit scenes and accessories
  • Custom settings in the My Leviton app for preset lighting levels, fade rates, bulb types and more including ON/OFF control of non-dimmable bulbs, such as fluorescent loads in garages or basements
  • Single Pole or 3-Way - works with DD00R Wired Dimmer Companion, DD0SR Wired Switch Companion, DAWDC wire-free Anywhere Dimmer Companion, or DAWSC wire-free Anywhere Switch Companion TECH SPECS
  • Personalize your lighting - customizable fade rates that gradually turn lighting on or off, or preset light level options to make sure lights always come on at the level you want
  • Versatile PIR Motion Sensor - up to 900 sq. ft. of coverage; supports occupancy (automatically turn lights on when you enter and off when you leave) and vacancy modes (press the switch to turn on, automatic-off when you leave)
  • Control your lights from anywhere using the free My Leviton app for iOS and Android, no hub required
  • Requires a neutral wire for installation
  • Ease of installation with a product depth of 1.3 and wire leads
  • Motion Detection - 180° PIR sensor field-of-view; up to 900 sq. ft. major motion coverage
  • Full range dimming - on/off and dim/bright control of dimmable LED and CFL, Incandescent/Halogen, and MLV lighting
  • Hands full or can't reach the light switch? Go touch-free by automatically turning lights on when you enter the room
  • Supports 3-Way/Multi-location with Wired Companions or Wire-Free Anywhere Companions
  • Requires Neutral Wire
  • Control this dimmer from another wall location in your home without additional wiring - pairs with DAWDC or DAWSC Anywhere Dimmer or Switch Companions
  • Create a comfortable ambiance - full-range dimming lets you adjust lighting to the desired level for your space throughout the day
  • Motion Snooze - lets you pause motion detection when needed to keep lights on or off temporarily
  • Rated for 120V, 60Hz: Dimmable LED and CFL up to 300W, Incandescent up to 450W, and Magnetic Low Voltage up to 450VA
  • Saves energy - light sensor knows the amount of natural light in the space and only turns on the lights if you need them
  • Make it look like someone's home when you're away - turn on lights randomly for a lived-in look
  • Simple guided setup - works with the My Leviton app to configure motion settings without complex programming
  • One switch, many options - use as a dimmer switch or an on/off switch, ideal for garages, workshops, or other areas with Fluorescent lighting
  • Works with My Leviton, Amazon Alexa, Hey Google, HomeKit/Siri, IFTTT, SmartThings, Schlage

Specifications
  • RoHS Compliant: FALSE
  • Standards and Certification: UL, FCC, CSA, NOM, NEMA SSL 7A, Title 24
  • Termination: Wire Leads
  • Color: White
  • California Title 24: Yes
  • Device Type: In-Wall Dimming Sensor
  • Sensor Technology: Passive Infrared
  • Operating Temperature: 0 °C to 40 °C
  • Country of Origin: China
  • Load Rating: 300W LED/CFL, 450W Incand/ Halogen, 450VA MLV
  • Optional Color Change Kits Available: No
  • Hub Required: No
  • Neutral Required: Yes
  • Brand: Decora Smart Wi-Fi
  • Auto-ON/Auto-OFF: Yes
  • Strap Material: Metal
  • Warranty: Two-Year Limited
  • Coverage (Sq.Ft.): 180 °, 900 Sq. Ft
  • Sensor Type: Occupancy, Vacancy
  • Grade: Residential
  • Voltage: 120 VAC

Specs

–
Grade:

Residential

Color:

White

Warranty:

2 years

Series:

Decora Smart

Product Type:

In-Wall Dimming Sensor

Terminations:

Wire Leads

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy