Apply to be a TradeMaster!
Main product image of Decora Smart Wi-Fi Switch, Neutral Wire Required - White (15A, 120V), D315S-1BW
Magnifying glass
Hover image to zoom

Decora Smart Wi-Fi Switch, Neutral Wire Required - White (15A, 120V), D315S-1BW

Brand:
Leviton
SKU:
D315S-1BW
Rating:
(0)
Q&A:
(0)
Decora Smart Wi-Fi Switch, Neutral Wire Required - White (15A, 120V), D315S-1BW
Magnifying glass
Hover image to zoom
$40.59 each
Out of Stock
Out of Stock
Get it Mon, Nov 9 - Mon, Nov 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Voltage
120v
Product Highlight: Amperage
15 Amps

Description

–

Decora Smart Wi-Fi devices connect to a Wi-Fi network to provide easy Wi-Fi lighting control for the whole home. Leviton's Wi-Fi 15A Decora Smart switch is an affordable solution that makes it easier than ever to add smart lighting control to any room or home. Connect to your smart home platform of choice - works with Matter, Amazon Alexa, Google Home, Apple Home, Smart Things, Home Assistant, Sonos, Resideo and more. Use the My Leviton app on a smartphone, tablet or computer to control lighting or adjust schedules when away from home. Control a wide array of bulb and fixture types with best-in-class lighting control performance and custom settings. The Wi-Fi Switch features wire leads and a slimmer product depth for easy installation, as well as a rocker switch with intuitive ON/OFF control.


Benefits:

  • Never come home to dark house again - schedule exterior lights to turn on at sunset
  • Know if lights are on and adjust whether you're home, at work, or on vacation - control from anywhere
  • Set it and forget it - Use the My Leviton app to schedule your lights to turn on when you want
  • Don't worry about leaving lights on - auto-shutoff can turn lights off for you in rooms such as closets, bathrooms, garages, and basements
  • Use your voice for control without lifting a finger - works with Google Assistant, Amazon Alexa, and Apple Siri
  • Make it look like someone's home when you're away - turn on lights randomly for a lived-in look
  • Control this switch from another wall location in your home without additional wiring - pairs with DAWSC Anywhere Switch Companion

Features:

  • One switch does it all - supports loads up to 15A and 1/3 HP for control of lights, ceiling fans, exhaust fans, motors, pumps, and more
  • The most connected - Works with Alexa, Google Assistant, Apple Home, SmartThings, Home Assistant, Sonos, Resideo, and is Matter ready out of the box
  • Easy Install - replaces your existing switch; wire leads and slimmer design at 1.09" make install a breeze
  • Smart Bulb Mode - can be enabled with the My Leviton app to modify the Off button to maintain power for Smart Bulbs, Floodlights, Cameras
  • Simple guided setup - works with the My Leviton app, create schedules, activities, lighting scenes and more
  • Single Pole or 3-Way - works with DD0SR Wired Switch Companion or DAWSC wire-free Anywhere Switch Companion
  • Change the color using DDKIT-S swappable faceplates available in six colors

Specs

–
Color:

White

Voltage:

120v

Amperage:

15

Hertz:

60

Product Type:

Switch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy