Apply to be a TradeMaster!
Main product image of Decora Smart Wi-Fi Anywhere Dimmer Companion
Magnifying glass
Hover image to zoom

Decora Smart Wi-Fi Anywhere Dimmer Companion

Brand:
Leviton
SKU:
DAWDC-1BW
Rating:
(0)
Q&A:
(0)
Decora Smart Wi-Fi Anywhere Dimmer Companion
Magnifying glass
Hover image to zoom
$38.05 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
15 Amps
Product Highlight: Voltage
120v
Product Highlight: Horse Power
3/4 HP
Product Highlight: Warranty
5 Year Warranty

Description

–
The Decora Smart® Anywhere Dimmer Companion pairs wirelessly with your Decora Smart Wi-Fi® 2nd Generation Dimmer (D26HD) or Mini Plug-In Dimmer (D23LP) to provide additional lighting control wherever you need it most such as at the base of a staircase, the end of a hallway or open areas with multiple entrances like a large kitchen or family room. Mount it directly on the wall surface or at an existing single or multi-gang wallbox — no wiring is required.

The Decora Smart Anywhere Dimmer Companion is the perfect solution for locations where wiring or a wallbox with a traveler wire may not be present. For added convenience, you can even control the Decora Smart Wi-Fi 2nd Gen Mini Plug-In Dimmer to add a wall mounted dimmer for your connected plug-in lamps.

The 2nd Generation mini plug-in design allows for two mini plug-ins to be plugged into a single receptacle – ideal for controlling multiple devices in areas like living rooms, bedrooms, and kitchens. As well, the integrated button provides manual ON/OFF control at any time.

Features
  • Place it anywhere you need additional lighting control to create 3-way/multi-way solutions with no wiring required
  • Mounts directly to your wall surface or installs at an existing wallbox (single and multi-gang) where a traveler wire may not be present
  • Slim profile, and because it’s Decora®, it matches your in-wall Decora devices for a seamless look
  • No Wi-Fi or app required for setup or operation
  • 50-ft wireless RF range between the Anywhere Companion and the primary Wi-Fi 2nd Gen device
  • Use with Leviton Decora standard or Decora Plus™ screwless wallplates (single and multi-gang)
  • Replaceable CR2025 batteries included, with estimated 5 year battery life (results may vary)
  • Easy battery replacement – no need to remove the device from the wall or wallbox
  • Pair up to three Anywhere Companions with a Decora Smart Wi-Fi 2nd Gen device

Specs

–
Product Type:

Smart Plug

Amperage:

15

Voltage:

120v

NEMA Rating:

5-15R

Horse Power:

3/4

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy