Apply to be a TradeMaster!
Main product image of Decora Digital Dual Voltage Matching Dimmer Remote (120/277VAC)
Magnifying glass
Hover image to zoom

Decora Digital Dual Voltage Matching Dimmer Remote (120/277VAC)

Brand:
Leviton
SKU:
DD00R-DLZ
Rating:
(0)
Q&A:
(0)
Decora Digital Dual Voltage Matching Dimmer Remote (120/277VAC)
Magnifying glass
Hover image to zoom
$33.50 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/277V
Product Highlight: Grade
Commercial

Description

–
Decora Digital Dual Voltage Matching Dimmer Remote

Product Description
Decora Digital/Decora Smart Dual Voltage Matching Dimmer Remote for use with Decora Digital or Decora Smart Dimmers in 3-way or up to 4 additional location applications. LED Locator and Brightness Display. White face assembled on device, Ivory and Light Almond faces included. Neutral wire required.

The next generation of lighting controls technology is here with Leviton's Decora Digital/Decora Smart Matching Dimmer Remote. Designed specifically to be used in 3-way or up to 4 location applications with Leviton’s Decora Digital or Decora Smart dimmers, it integrates digital circuitry that provides soft fade on/fade off, intuitive operation and a stylish form factor that is compatible with Leviton’s legendary Decora devices and wallplates.

Product Features
  • Action: Rocker Switch for ON/OFF, slide bar for lighting level control
  • Available Colors: White-W, Ivory-I, Light Almond-T, Gray-G, Black-E, Brown-B
  • Color: White, Ivory, Light Almond
  • Switch Type: 3-Way or Up to 4 Location Applications
  • Voltage: 120/277 VAC
  • Type: Remote
  • Matching Dimmer Remote for use with Decora Digital or Decora Smart Dimmers
  • Dual voltage for 120VAC and 277VAC applications
  • LED Locator and Brightness Display tracks main dimmer
  • Digital circuitry provides soft fade on/fade off
  • Neutral wire required for installation
  • White face assembled on device, Ivory and Light Almond faces included

Specs

–
Type:

Rocker

Dimmer

3-Way

Product Type:

Switch

Poles:

1

Voltage:

120/277V

Grade:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy