Apply to be a TradeMaster!
Main product image of Decora Digital LED and CFL Rocker-Slide Dimmer (120V)
Magnifying glass
Hover image to zoom

Decora Digital LED and CFL Rocker-Slide Dimmer (120V)

Brand:
Leviton
SKU:
DDE06-BLZ
Rating:
(0)
Q&A:
(0)
Decora Digital LED and CFL Rocker-Slide Dimmer (120V)
Magnifying glass
Hover image to zoom
$131.69 each
Backorder
Backorder
Get it Fri, Nov 6 - Mon, Dec 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Grade
Commercial

Description

–
Decora Digital LED and CFL Rocker-Slide Dimmer (120V)

Product Description
Decora Digital Electronic Low Voltage, dimmable LED and CFL Rocker-Slide Dimmer, 600VA-120VAC Electronic Low Voltage, 300W-120VAC Dimmable LED and CFL, 600W Incandescent, 60Hz,Single Pole and 3-Way/Multi-location control with LED locator and brightness display. White face assembled on device, Ivory and Light Almond faces included. Neutral wire required.

The next generation of lighting control technology is here with the new Decora® Digital Dimmer with Bluetooth® technology - a powerful device combining the best of Leviton dimmer and timer functions with today’s technology. Just use your smartphone or tablet and the Decora Digital Dimmer & Timer app to control, adjust and time lighting for daily activities or to ensure a “lived-in” look while away. Decora Digital Controls with Bluetooth technology provide local control within a 30 foot* range without the need of a hub, gateway or internet connection, bridging the gap between traditional dimmers and whole-house automation systems.

Product Features
  • Digital circuitry provides programmable soft fade on and fade off
  • Ability to set maximum light level for energy savings
  • Compatible with Apple and Android smartphones or tablets
  • Uses simple, intuitive on-screen menu options
  • Individually control and program dimmers and switches within the home
  • Each device can be uniquely named for easy identification
  • Flexibility to program timed events weekdays, weekends or any combination of days at set or random times
  • Astronomical clock automatically adjusts to local sunrise/sunset times
  • Automatic daylight saving time adjustment
  • Countdown sleep timer can be set for up to 12 hours
  • LED locator light can be turned off via app
  • Dimmer brightness display can be turned off via app
  • Single pole or 3-way/multi-location control with Decora Digital remote (sold separately)
  • No fins for multi-gang installation
  • Built-in radio/TV interference filter
  • Neutral wire required

Specs

–
Type:

Dimmer

Rocker

3-Way

Product Type:

Switch

Voltage:

120v

Poles:

1

Grade:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy