Apply to be a TradeMaster!
Main product image of Decora Digital Universal Dimmer, LED, CFL & Incandescent Dimmer, 1P, 3-Way (120V)
Magnifying glass
Hover image to zoom

Decora Digital Universal Dimmer, LED, CFL & Incandescent Dimmer, 1P, 3-Way (120V)

Brand:
Leviton
SKU:
DDL06-1LZ
Rating:
(0)
Q&A:
(0)
Decora Digital Universal Dimmer, LED, CFL & Incandescent Dimmer, 1P, 3-Way (120V)
Magnifying glass
Hover image to zoom
$44.26 each
In Stock
In Stock
Get 9 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Grade
Commercial

Description

–
Decora Digital Universal Dimmable LED, CFL and Incandescent Digital Dimmer, 300W Dimmable LED and CFL, 600W Incandescent 120V, 60Hz, Single Pole and 3-Way/Multi-location control, LED locator and brightness display. White face assembled on device, Ivory and Light Almond faces included. Ground wire required for installation. Wallplate sold separately.

Decora Digital Dimmers deliver smooth, full-range dimming for incandescent, dimmable LED and dimmable CFL bulbs. Elegantly styled, Decora Digital Dimmers feature our hallmark Decora rocker switch paired with a contemporary slender dimmer bar for precise control of lighting level. Digital circuitry offers programmable soft fade on and fade off rates and the ability to set the maximum light level for optimal energy savings. For added convenience, the dimmer bar preserves your selected light level for perfect lighting every time.

Features:
  • Digital circuitry provides programmable soft fade on and fade off
  • Ability to set maximum light level for energy savings
  • LED locator light and Dimmer Brightness Display can be disabled
  • Single pole or 3 way/multi-location control with Decora Digital remote (sold separately)
  • No fins for multi-gang installation
  • Built-in radio/TV interference filter
  • Ground wire required
  • Can be used to comply with 2016 California Title 24, Part 6 Indoor Lighting Switching Devices and Controls

Specs

–
Type:

Rocker

Dimmer

3-Way

Product Type:

Switch

Voltage:

120v

Poles:

1

Grade:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy