Apply to be a TradeMaster!
Main product image of Decora Digital Dimmer Switch For Magnetic Low Vage, Dimmable Led, Halogen And Incandescent Bulbs
Magnifying glass
Hover image to zoom

Decora Digital Dimmer Switch For Magnetic Low Vage, Dimmable Led, Halogen And Incandescent Bulbs

Brand:
Leviton
SKU:
DDM06-1LZ
Rating:
(0)
Q&A:
(0)
Decora Digital Dimmer Switch For Magnetic Low Vage, Dimmable Led, Halogen And Incandescent Bulbs
Magnifying glass
Hover image to zoom
$47.77 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Ivory
Product Highlight: Warranty
5 years Warranty

Description

–
Features
  • Neutral wire required for installation
  • ADVANCED Premium product and reasonable cost. Improved performance dimming LED bulbs; neutral wire required
  • LED locator light and dimmer brightness display concealed in the face of the device for enhanced aesthetics (can be disabled)
  • Comes packaged in white with ivory and light almond faceplates included
  • Preset light level option automatically turns lights on to set level
  • FLEXIBLE Can be used in a single-pole or multi-location applications (up to 4 additional locations) with Decora Digital Remote.
  • Can be used to comply with 2019 California Title 24, Part 6 Indoor Lighting Switching Devices and Controls
  • Minimum trim adjustment to fine-tune performance of LED lamps at lower dimming levels
  • Single pole or multi-location control from up to 4 additional locations with the Decora Digital remote (sold separately)
  • INNOVATIVE Adjustment switch to modify the minimum light level in order to maximize the dimming range if flickering occurs at lower dimming levels
  • CODE COMPLIANT Meets latest NEC code for new construction
  • Customize dimming range of LED lamps using the advanced programming feature
  • Ability to modify the maximum light level for energy savings
  • Digital circuitry provides soft fade on and fade off appearance with ability to set fade rates

Specifications
  • Load Type: Incandescent, Dimmable LED, Dimmable CFL, MLV
  • Color: White, Ivory, Light Almond
  • Type: Dimmer
  • California Title 24: Yes
  • Load Rating: 300W LED and CFL, 600W Incandescent, 6000 VA MLV
  • Voltage: 120 VAC
  • NEMA SSL 7A: Yes
  • Style Name: Decora
  • Switch Type: Single-Pole, 3-Way or More Applications
  • Preset: Slide bar preserves desired lighting level
  • Warranty: 5-Year Limited
  • Light: LED Locator and Brightness Display
  • Ordering Notes: Included White, Ivory and Light Almond Color Kit
  • Wallplate: Order Separately
  • RoHS Compliant: TRUE
  • Standards and Certifications: CSA, NOM, FCC
  • Action: Soft-On, Fade-Off. Rocker Switch for ON/OFF, Dimmer bar for lighting level control
  • Country of Origin: China

Specs

–
Color:

Ivory

Warranty:

5 years

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy