Apply to be a TradeMaster!
Main product image of Indoor Decora Smart Zigbee 3.0 Certified Plug-in Dimmer
Magnifying glass
Hover image to zoom

Indoor Decora Smart Zigbee 3.0 Certified Plug-in Dimmer

Brand:
Leviton
SKU:
DG3HL-1BW
Rating:
(0)
Q&A:
(0)
Indoor Decora Smart Zigbee 3.0 Certified Plug-in Dimmer
Magnifying glass
Hover image to zoom
$71.36 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 years Warranty
Product Highlight: Grade
Residential
Product Highlight: Color
White

Description

–
Features
  • Zigbee 3.0 Certified
  • Protected memory maintains ON/OFF status of loads during minor power fluctuations
  • AND
  • Provides polarized 300W-120VAC NEMA 5-15R receptacle
  • LED Control Button for visual feedback and manual On/Off control
  • Indoor Use Only

Specifications
  • Standards and Certification: UL, FCC, CSA, NOM, Zigbee 3.0
  • Grade: Residential
  • Color: White
  • Termination: Plug-In
  • Load Rating: 100W LED/CFL, 300W Incand/Halogen
  • Country of Origin: China
  • Brand: Decora Smart Zigbee
  • Hub Required: Yes
  • Device Type: Plug-In Smart Dimmer
  • Warranty: Five-Year Limited
  • RoHS Compliant: TRUE
  • Voltage: 120VAC, 60Hz

Specs

–
Product Type:

Plug-In Smart Dimmer

Warranty:

5 years

Series:

Decora Smart

Terminations:

Plug-In

Grade:

Residential

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy