Shop Klein Tools Limited Time Promotion
Main product image of Decora In-Wall Humidity Sensor & Fan Control w/ Light Switch, 2A, 1P, 120V (White)
Magnifying glass
Hover image to zoom

Decora In-Wall Humidity Sensor & Fan Control w/ Light Switch, 2A, 1P, 120V (White)

Brand:
Leviton
SKU:
DHD05-1LW
Rating:
(0)
Q&A:
(0)
Decora In-Wall Humidity Sensor & Fan Control w/ Light Switch, 2A, 1P, 120V (White)
Magnifying glass
Hover image to zoom
$54.88 each
In Stock
In Stock
Get 8 Thu, Oct 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Amperage
2 Amps
Product Highlight: Horse Power
1/4 HP
Product Highlight: Voltage
120v

Description

–
Decora Combination Humidity Sensor and Fan Control with Light Switch, single pole. Fan Load (Blue Wire): 1/4 HP Fan, 300W LED/CFL, 600W Incandescent/Halogen, 400VA MLV/ELV. Light Load (Red Wire): 150W LED/CFL, 250W Incandescent/Halogen, 200VA MLV, 250VA ELV, 2A Resistive. Can be installed with or without a neutral wire, wallplate sold separately. Can be used to comply with the requirements of 2019 and 2022 California Title 24, Part 6, Indoor Air Quality and Mechanical Ventilation, 2019 and 2022 CALGREEN, Part II, Indoor Air Quality and Exhaust and meets requirements of ASHRAE 62.2 – White

Product Features
  • Ideal for Bathroom, basement, laundry room and home spa
  • Replaces a combination switch for separate control of fan and lighting
  • Automatically detects excess humidity in a room and activates the ventilation fan to lessen condensation which helps reduce mold and mildew
  • Helps reduce energy usage by automatically operating the fan only when needed
  • For use with ventilation fans up to ¼ HP
  • Compatible with LED, CFL, Incandescent, Halogen, MLV and ELV lighting loads
  • Can be connected to Neutral wire if Neutral is present in the wallbox; or to Earth ground if no Neutral wire is present in the wallbox
  • Microprocessor control with digital sensing technology
  • Zero Cross turn-on technology extends the life of switching relays
  • Advanced sensing enhances detection when the room is occupied and minimizes false triggers when unoccupied
  • Operating Modes for bath fan, air cycle and humidistat
  • Test mode to help with sensor placement and setting adjustments
  • Can be used to comply with the requirements of 2019/2022 California Title 24, Part 6, Indoor Air
  • Quality and Mechanical Ventilation
  • Complies with the requirements of 2019/2022 CALGREEN, Part II, Indoor Air Quality and Exhaust
  • Meets requirements of ASHRAE 62.2
  • Color change kits are available in Black, Brown, Gray, Ivory, Light Almond and White (DHDKT-00x)
  • 5 Year Limited warranty
Product Specifications
  • Adjustment: Programmable
  • Color: White
  • Dimensions: W 1.73" X D 0.95" X H 4.13"
  • Grade: Residential
  • LED Color: Green and Red
  • Load Rating: Fan Load (Blue Wire): 1/4 HP Fan, 300W LED/CFL, 600W Incandescent/Halogen, 400VA MLV/ELV. Light Load (Red Wire): 150W LED/CFL, 250W Incandescent/Halogen, 200VA MLV, 250VA ELV, 2A Resistive
  • Mounting Type: Wall Switch
  • Neutral: Optional
  • Power Consumption: <0.5 Watts
  • Sensor Type: Humidity
  • Style Name: Decora
  • Switch: Relay
  • Switch Type: Single-Pole/Single Pole
  • Time Delay: 10, 20, 30 or 45 minutes
  • Voltage: 120 VAC
  • Wallplate: Not Included
  • Warranty: 5-Year Limited
  • Wiring: Ground or Neutral Required
  • ASHRAE 62.2: Yes
  • CALGREEN: Yes
  • California Title 24: Yes
  • Standards and Certifications: CSA

Specs

–
Product Type:

Humidity Sensor

Fan Control

Color:

White

Amperage:

2

Poles:

1

Horse Power:

1/4

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy