Apply to be a TradeMaster!
Main product image of Decora In-Wall Humidity Sensor & Fan Control, 1P, 120V (White)
Magnifying glass
Hover image to zoom

Decora In-Wall Humidity Sensor & Fan Control, 1P, 120V (White)

Brand:
Leviton
SKU:
DHS05-1LW
Rating:
(1)
Q&A:
(0)
Decora In-Wall Humidity Sensor & Fan Control, 1P, 120V (White)
Magnifying glass
Hover image to zoom
$40.96 each
In Stock
In Stock
Get 12 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Horse Power
1/4 HP

Description

–
Decora Humidity Sensor and Fan Control, single pole, 1/4 HP Motor, 300W LED/CFL, 600W Incandescent/Halogen, 400VA Magnetic Low Voltage, 400VA Electronic Low Voltage. Can be installed with or without a neutral wire, line and load wires are interchangeable, wallplate sold separately. Can be used to comply with the requirements of 2019 and 2022 California Title 24, Part 6, Indoor Air Quality and Mechanical Ventilation, 2019 and 2022 CALGREEN, Part II, Indoor Air Quality and Exhaust and meets requirements of ASHRAE 62.2 – White.

Product Features
  • Ideal for Bathroom, basement, laundry room and home spa
  • Replaces a single pole switch for control of a ventilation fan or fan/light combination
  • Automatically detects excess humidity in a room and activates the ventilation fan to lessen condensation which helps reduce mold and mildew
  • Helps reduce energy usage by automatically operating the fan only when needed
  • For use with ventilation fans up to ¼ HP
  • Compatible with LED, CFL, Incandescent, Halogen, MLV and ELV lighting loads
  • Can be connected to Neutral wire if Neutral is present in the wallbox; or to Earth ground if no Neutral wire is present in the wallbox
  • Interchangeable line and load wires saving installation time
  • Microprocessor control with digital sensing technology
  • Zero Cross turn-on technology extends the life of switching relays
  • Advanced sensing enhances detection when the room is occupied and minimizes false triggers when unoccupied
  • Operating Modes for bath fan, air cycle and humidistat
  • Test mode to help with sensor placement and setting adjustments
  • Can be used to comply with the requirements of 2019/2022 California Title 24, Part 6, Indoor Air Quality and Mechanical Ventilation
  • Complies with the requirements of 2019/2022 CALGREEN, Part II, Indoor Air Quality and Exhaust
  • Meets requirements of ASHRAE 62.2
  • Color change kits are available in Black, Brown, Gray, Ivory, Light Almond and White (DOSKT-00x)
  • 5 Year Limited warranty
Product Specifications
  • Adjustment: Programmable
  • Color: White
  • Dimensions: W 1.73" X D 0.95" X H 4.13"
  • Grade: Residential
  • LED Color: Green and Red
  • Load Rating: 600W Incandescent, 300W LED/CFL, 400VA ELV, 400VA MLV, 1/4th HP Motor
  • Neutral: Optional
  • Power Consumption: <0.5 Watts
  • Sensor Type: Humidity
  • Style Name: Decora
  • Switch: Relay
  • Switch Type: Single-Pole
  • Time Delay: 10, 20, 30 or 45 minutes
  • Voltage: 120 VAC
  • Wallplate: Not Included
  • Warranty: 5-Year Limited
  • Wiring: Ground or Neutral Required
  • ASHRAE 62.2: Yes
  • CALGREEN: Yes
  • California Title 24: Yes
  • Standards and Certifications: CSA

Specs

–
Product Type:

Fan Control

Color:

White

Horse Power:

1/4

Poles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

actually works great with the fantech fan

in remodeling always wanted a remote fan for our bathroom and this unit is really nice for it comes on automatically and goes off automatically -- add this with motion sensors for the lights and it is really cool how you just walk in and all the lights come on and the fan comes on when the shower is on and shuts off automatically
d
louisiana
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy