Apply to be a TradeMaster!
Main product image of No-neutral Decora Smart Dimmer Switch, Requires Mlwsb Wi-fi Bridge
Magnifying glass
Hover image to zoom

No-neutral Decora Smart Dimmer Switch, Requires Mlwsb Wi-fi Bridge

Brand:
Leviton
SKU:
DN6HD-1BW
Rating:
(0)
Q&A:
(0)
No-neutral Decora Smart Dimmer Switch, Requires Mlwsb Wi-fi Bridge
Magnifying glass
Hover image to zoom
$68.48 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 years Warranty
Product Highlight: Color
White
Product Highlight: Grade
Residential

Description

–
Features
  • Full Range Dimming Best-in-class dimming performance with custom settings in the My Leviton app for preset lighting levels, fade rates, bulb types and more
  • FULL RANGE DIMMING: Custom app settings for preset light levels, fade rates and bulb types
  • Ease of installation with a product depth of 1.3 and wire leads
  • Single-pole, and support for 3-way/multi-way applications with the wire-free DAWDC Anywhere Dimmer Companion or DAWSC Anywhere Switch Companion (requires Decora Smart Wi-Fi Bridge)
  • Simplify control of your home schedule lights and connected loads to dim/brighten or turn ON/OFF at specific times or based on sunrise/sunset, easily group your smart devices into rooms, and create scenes to activate multiple lights at once
  • Vanishing LEDs and 6 color choices ensure a perfect match with other Decora devices
  • Neutral wire not required for installation
  • Connects to required Decora Smart Wi-Fi Bridge, MLWSB
  • Works with Amazon Alexa, Hey Google, or Apple HomeKit/ Siri via a Decora Smart Wi-Fi Bridge
  • WIRE-FREE 3-WAY: Add Wire-Free Multi-location control when paired with optional Anywhere Dimmer Companion (DAWDC) or Anywhere Switch Companion (DAWSC)
  • Double press the top rocker to always turn ON at max brightness
  • RETROFIT SOLUTION: For use in homes without neutral wiring in the wallbox, requires MLWSB Decora Smart Wi-Fi Bridge (sold separately)
  • Pre-set schedules live inside each device, so your schedules run even during a temporary internet outage
  • CHOICE OF VOICE: Works with Hey Google, Amazon Alexa or Apple HomeKit/Siri (requires MLWSB Wi-Fi Bridge)
  • Using My Leviton, control up to 99 devices, 50 rooms, 50 activities, and 50 schedules per residence and up to 20 residences per account
  • Off Means Off Low-wattage LED bulbs always turn off
  • Control your lights from anywhere using the free My Leviton app for iOS and Android
  • MY LEVITON APP: Use for scheduling, remote control and dimmer settings (requires MLWSB Wi-Fi Bridge)

Specifications
  • Voltage: 120 VAC
  • Optional Color Change Kits Available: Yes, DDKIT in White, Ivory, Light Almond, Gray, Black and Brown
  • Brand: Decora Smart Wi-Fi
  • Bridge Required: Yes
  • Load Rating: 300W LED/CFL, 600W Incand/ Halogen, 600VA MLV
  • Hub Required: No
  • Grade: Residential
  • Standards and Certification: UL, FCC, CSA, NOM, NEMA SSL 7A
  • Operating Temperature: 0 °C to 40 °C
  • Warranty: Two-Year Limited
  • Device Type: In-Wall Smart Dimmer
  • RoHS Compliant: TRUE
  • Country of Origin: China
  • Termination: Wire Leads
  • Neutral Required: No
  • Color: White
  • Strap Material: Metal

Specs

–
Warranty:

2 years

Color:

White

Product Type:

In-Wall Smart Dimmer

Series:

Decora Smart

Grade:

Residential

Terminations:

Wire Leads

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy