Apply to be a TradeMaster!
Main product image of Decora 180-Degree Wall-Switch Occupancy Motion Sensor, Auto-On, 900 Sq. Ft. - White
Magnifying glass
Hover image to zoom

Decora 180-Degree Wall-Switch Occupancy Motion Sensor, Auto-On, 900 Sq. Ft. - White

Brand:
Leviton
SKU:
DOS02-LW
Rating:
(1)
Q&A:
(0)
Decora 180-Degree Wall-Switch Occupancy Motion Sensor, Auto-On, 900 Sq. Ft. - White
Magnifying glass
Hover image to zoom
$27.87 each
In Stock
In Stock
Get 11 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Color
White
Product Highlight: Amperage
2 Amps
Product Highlight: Warranty
5 Year Limited Warranty

Description

–
Decora Occupancy Motion Sensor Light Switch, Auto-On, 2A, Single Pole

Product Features
  • Detects motion and turns lights ON/OFF automatically
  • Helps prevent lights from being left on when room is vacant
  • Prevents automatic ON when space has ample natural light
  • No neutral required, can be used for retrofit or new construction

Product Specifications
  • Wallplate Not Included
  • Auto-ON/Auto-OFF: Yes
  • California Title 24: Yes
  • Color: White
  • Coverage (Sq.Ft.): 180-Degrees, 900 Sq. Ft
  • Grade: Residential
  • LED Color: Green and Red
  • Load Rating: 150W LED/CFL, 250W Incandescent/Halogen, 250VA ELV, 200VA MLV, 2A Resistive
  • Mounting Type: Wall Switch
  • Neutral: Optional
  • Pole: 1
  • Sensor Technology: Passive Infrared
  • Sensor Type: Occupancy
  • Standards and Certifications: CSA, FCC, Title 20, Title 24
  • Style Name: Decora
  • Switch: Relay
  • Time Delay: 1M, 5M, 10M, 20M
  • Voltage: 120 VAC
  • Warranty: 5-Year Limited
  • Wiring: Ground or Neutral Required

Specs

–
Type:

Motion Sensor

On/Off Switch:

Wall Switch

Poles:

1

Voltage:

120v

Coverage (Sq Ft.):

900

Color:

White

Amperage:

2

Fan Switch:

On-Auto

Warranty:

5 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good switch

Used in residential situations It seems like one of the better sensors. I put in a few already, No problems so far.
Mike
Loysville, Pa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy